Buy more than* S$200* and get FREE SHIPPING

Smc Micro Double-Ended Spanner

3.00 (1)
Purpose
For removing and tightening nuts, For removing and tightening nuts
...see all>
Product Options
ADD TO CART
Specification Overall Length (mm) Material Dimensions C2 (mm) Dimensions C1 (mm) Dimension T (mm) Dimensions L (mm) Weight (g) Finishing Material Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Overall Length (mm) Material Dimensions C2 (mm) Dimensions C1 (mm) Dimension T (mm) Dimensions L (mm) Weight (g) Finishing Material Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 100 Cr-V - - - - 20 - 5.5x7 - 1PC 1 SMC0507 75262905 6.99 SGD
In stock
Round shape - - 11 10 3 82 10 S53C / chrome plating 3.2x4 376-6438 1PC 1 SMC0304 10385173 5.99 SGD
In stock
Round type - - 13.5 12.6 3.2 91 13 S53C / chrome plating 4x5 376-6446 1PC 1 SMC0405 10385182 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Model making
3
From Japan
On 2009-03-28 13:25:09
Small size is not sold at home center. Because it is a special tool, it can be tightened without scratching without substituting with pliers etc.
This review is about item#10385182.

Related Products