Buy more than* S$200* and get FREE SHIPPING

Smc Micro Double-Ended Spanner, Set Of 3

3.75 (4)
Purpose
For removing and tightening nuts
Weight (g)
60
Set Contents
3 PIECES (SMC-3.2 X 4, SMC-4x5, SMC-5.5 x 7)
TRUSCO Part Number
376-6462
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3PCSet) 1 SMCS300 10385207 16.83 SGD
Shipped after 2017-01-19
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
For model work
4
From Japan
On 2016-07-06 17:14:30
I think basically good goods. Since 4mm there are two, it is better to them the one to 4.5mm.
This review is about item#10385207.
For Hobby
2
From Japan
On 2015-11-12 15:36:38
Is regrettable 4.5mm that not because the work of the Tamiya system.
This review is about item#10385207.
Repair work
5
From Japan
On 2015-10-01 07:38:03
This size, I bought because it is not in the hardware store As of this product, tooling will be saved if he will display the country of origin Tooling, even if high, is what you want to buy a good one
This review is about item#10385207.
Used to tighten M2 bolt nuts
4
From Japan
On 2010-12-08 18:35:42
Quite micro spanner has come in handy because it does not fall into the hands
This review is about item#10385207.

Related Products