Buy more than* S$200* and get FREE SHIPPING

TB T Type Box Wrench

4.18 (17)
...see all
Product Options
ADD TO CART
Purpose Application 2014 TRUSCO Published Page TRUSCO Part Number Width Across Flat (mm) Dimension T (mm) Dimension L2 (mm) Dimensions D (mm) Dimension L1 (mm) Dimension d (mm) Weight (g) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Application 2014 TRUSCO Published Page TRUSCO Part Number Width Across Flat (mm) Dimension T (mm) Dimension L2 (mm) Dimensions D (mm) Dimension L1 (mm) Dimension d (mm) Weight (g) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
To tighten hex bolt and nut. - 2-0165 376-6632 21 25 200 30 210 13 465 S45C chrome plating 1PC 1 TB0021 10385566 13.61 SGD
In stock
To tighten hex bolt and nut. - 2-0165 376-6713 41 45 300 58 310 28 2800 S45C · chrome plating 1PC 1 TB0041 10385645 60.10 SGD
Shipped after 2017-03-01
To tighten hex bolt and nut. - 2-0165 376-6641 22 27 200 32 210 13 510 S45C · chrome plating 1PC 1 TB0022 10385575 18.95 SGD
In stock
To tighten hex bolt and nut. - 2-0165 376-6667 26 32 240 38 250 16 860 S45C · chrome plating 1PC 1 TB0026 10385593 22.93 SGD
In stock
To tighten hex bolt and nut. - 2-0165 376-6683 30 37 250 44 265 19 1225 S45C · chrome plating 1PC 1 TB0030 10385611 36.17 SGD
In stock
To tighten hex bolt and nut. - 2-0165 376-6691 32 39 250 44 270 19 1300 S45C · chrome plating 1PC 1 TB0032 10385627 36.57 SGD
Shipped after 2017-03-01
To tighten hex bolt and nut. - 2-0165 376-6705 36 44 280 50 290 22 1810 S45C · chrome plating 1PC 1 TB0036 10385636 51.14 SGD
Shipped after 2017-03-01
- For removing and tightening nuts - - 6 11 100 10 110 8 80 S45C chrome plating 1PC 1 TB0006 10385453 7.85 SGD
In stock
To tighten hex bolt and nut. - 2-0165 376-6551 9 11 100 14 110 8 90 S45C chrome plating 1PC 1 TB0009 10385487 9.03 SGD
In stock
To tighten hex bolt and nut. - 2-0165 376-6675 27 33 240 38 250 16 850 S45C chrome plating 1PC 1 TB0027 10385602 31.53 SGD
In stock
- For removing and tightening of nuts. - 376-6535 7 11 100 12 110 8 85 S45C, chrome plating 1PC 1 TB0007 10385462 7.02 SGD
In stock
- For removing and tightening of nuts. - 376-6543 8 11 100 13 110 8 85 S45C, chrome plating 1PC 1 TB0008 10385471 7.02 SGD
In stock
- For removing and tightening of nuts. - 376-6560 10 13 135 15.5 150 8 120 S45C, chrome plating 1PC 1 TB0010 10385496 6.73 SGD
In stock
- For removing and tightening of nuts. - 376-6578 11 15 135 17 150 10 195 S45C, chrome plating 1PC 1 TB0011 10385505 9.41 SGD
In stock
- For removing and tightening of nuts. - 376-6586 12 16 160 18 160 10 210 S45C, chrome plating 1PC 1 TB0012 10385514 7.86 SGD
In stock
- For removing and tightening of nuts. - 376-6594 13 17 160 19 160 10 210 S45C, chrome plating 1PC 1 TB0013 10385523 8.60 SGD
In stock
- For removing and tightening of nuts. - 376-6608 14 18 160 21 160 10 227 S45C, chrome plating 1PC 1 TB0014 10385532 8.60 SGD
In stock
- For removing and tightening of nuts. - 376-6616 17 20 180 24.5 180 11 295 S45C, chrome plating 1PC 1 TB0017 10385541 9.45 SGD
In stock
- For removing and tightening of nuts. - 376-6624 19 24 190 28 200 13 440 S45C, chrome plating 1PC 1 TB0019 10385557 13.08 SGD
In stock
- For removing and tightening of nuts. - 376-6659 24 29 220 34 235 14 650 S45C, chrome plating 1PC 1 TB0024 10385584 20.71 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 2
2 star 1
1 star 1
Review Rating: 4.18
17 Customer Reviews
The reviews are automatic translation.
Trying to review the length
2
From Japan
On 2016-10-29 20:22:29
Without being aware of too much length, I bought it would be convenient to work if this. And surprisingly shorter and reach, probably used when what I this? I have thought that. I was shopping I think it is important I buy to confirm.
This review is about item#10385471.
Remove the bolt of forest road crossing groove grating
5
From Japan
On 2016-10-10 20:09:01
Devised in length or grip so that force is applied such as the handle portion you want.
This review is about item#10385584.
Laying of live steam line
3
From Japan
On 2016-05-15 00:13:07
Price is also cheaper, it purchased a total of four. While satisfied with the practical, the treatment of the surface there is a rough, such as sloppy of or file, is also mixed things not good feel. In order to distinguish the size, and to be able to determine the color wrapped in plastic tape to the base convenient.
This review is about item#10385496.
As construction equipment
5
From Japan
On 2015-11-18 15:02:40
I purchased as a backup tool for plumbing tool. The narrow place has been very handy.
This review is about item#10385584.
Mower screw
4
From Japan
On 2015-08-08 20:20:27
Used to bolt desorption of tipped. Power does not turn with the supplied box. Since troublesome insert an Allen wrench. (Lol)
This review is about item#10385523.
Remove the fixing bolts of Tipped
4
From Japan
On 2015-07-23 19:39:15
You can use without any problems.
This review is about item#10385523.
Maintenance of the bike
5
From Japan
On 2015-05-11 12:03:51
I use for maintenance of the bike. Condition is good.
This review is about item#10385584.
Maintenance of the bike
5
From Japan
On 2015-03-24 02:15:22
I bought allured to cheapness. Strength also can be used without excess or deficiency. Thank you very much.
This review is about item#10385584.
Tire exchange
5
From Japan
On 2014-12-22 14:16:08
It is remarkably easy to use compared to the in-vehicle tool. Because the cheaper price is profitable. I am want in the size difference
This review is about item#10385541.
Bike maintenance
4
From Japan
On 2014-09-05 20:11:36
The thickness of the socket portion is thick, there is a place that does not enter, it is better to thin if there is no problem in strength.
This review is about item#10385471.

Related Products