Buy more than* S$200* and get FREE SHIPPING

YB Y Type Box Wrench

3.67 (3)
...see all
Product Options
ADD TO CART
Dimensions L (mm) Weight (g) Finishing Material 2014 TRUSCO Published Page Dimension (mm) Opposite Side Dimension(mm) TRUSCO Part Number Overall Length (mm) Purpose Dimensions D3 (mm) Dimension D2 (mm) Dimension D1 (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Weight (g) Finishing Material 2014 TRUSCO Published Page Dimension (mm) Opposite Side Dimension(mm) TRUSCO Part Number Overall Length (mm) Purpose Dimensions D3 (mm) Dimension D2 (mm) Dimension D1 (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
115 450 S45C · chrome plating 2-0165 17x19x21 17x19x21 376-7744 450 For removing and tightening nuts 30 28 25 13 1PC 1 YB1721 10385776 28.32 SGD
Shipped after 2017-01-23
95 230 S45C · chrome plating 2-0165 10x14x17 10x14x17 376-7698 230 For removing and tightening nuts 24.5 21 15.5 11 1PC 1 YB1017 10385724 23.10 SGD
Shipped after 2017-01-27
105 390 S45C chrome plating 2-0165 13x17x19 13x17x19 376-7710 390 To tighten hex bolt and nut. 28 25 19 13 1PC 1 YB1319 10385742 23.76 SGD
Shipped after 2017-01-23
105 400 S45C chrome plating 2-0165 14x17x19 14x17x19 376-7728 400 To tighten hex bolt and nut. 28 25 21 13 1PC 1 YB1419 10385751 25.34 SGD
Shipped after 2017-01-23
95 270 S45C · chrome plating 2-0165 12x14x17 12x14x17 376-7701 270 For removing and tightening nuts 24.5 21 18 11 1PC 1 YB1217 10385733 21.76 SGD
Shipped after 2017-01-27
110 400 S45C · chrome plating 2-0165 14x17x21 14x17x21 376-7736 400 For removing and tightening nuts 30 25 21 13 1PC 1 YB1421 10385767 28.01 SGD
Shipped after 2017-01-27
120 550 S45C · chrome plating 2-0165 19x21x23 19x21x23 376-7752 550 For removing and tightening nuts 33 30 28 13 1PC 1 YB1923 10385785 38.53 SGD
Shipped after 2017-01-27
80 120 S45C, chrome plating - 8x9x10 - 376-7671 - For removing and tightening nuts 15.5 14 13 8 1PC 1 YB0810 10385706 13.90 SGD
Shipped after 2017-01-23
85 185 S45C, chrome plating - 10x12x14 - 376-7680 - For removing and tightening nuts 21 18 15.5 10 1PC 1 YB1014 10385715 14.81 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Roller adjustment of water region of the light printing machine
3
From Japan
On 2016-07-22 00:54:39
I'm using because a place that quite often adjustment. Nut is may so hard lick.
This review is about item#10385706.
Bike, maintenance of bicycle
4
From Japan
On 2016-06-26 19:27:22
It is also useful to carry a compact.
This review is about item#10385706.
Bicycle repair
4
From Japan
On 2014-07-25 16:56:20
Easy to use it takes force
This review is about item#10385706.

Related Products