Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TRUSCO Part Number Dimension (mm) Dimension T (mm) Dimensions D (mm) Opposite Side Dimension(mm) Dimensions A (mm) Dimension d (mm) Dimensions L (mm) Weight (g) Finishing Material 2014 TRUSCO Published Page Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Dimension (mm) Dimension T (mm) Dimensions D (mm) Opposite Side Dimension(mm) Dimensions A (mm) Dimension d (mm) Dimensions L (mm) Weight (g) Finishing Material 2014 TRUSCO Published Page Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
396-1095 13 17 19 13 37 10 190 150 S45C chrome plating 2-0168 190 1PC 1 LB0013 10385821 8.99 SGD
In stock
396-1117 17 20 24.5 17 45 11 220 225 S45C chrome plating 2-0168 220 1PC 1 LB0017 10385846 10.99 SGD
In stock
- 19 24 28 19 50 13 230 325 S45C chrome plating - 230 1PC 1 LB0019 10385855 14.99 SGD
In stock
- 22 27 32 22 55 13 255 375 S45C chrome plating - 255 1PC 1 LB0022 10385873 18.99 SGD
In stock
- 24 29 34 24 57 14 265 460 S45C chrome plating - 265 1PC 1 LB0024 10385882 20.99 SGD
In stock
- 41 - - 41 - - 350 1550 S45C - 350 1PC 1 LB0041 75261514 73.99 SGD
Shipped after 2018-01-24
- 8 11 13 8 30 8 110 55 S45C · chrome plating - 110 1PC 1 LB0008 10385794 10.99 SGD
In stock
396-1109 14 18 21 14 37 10 200 165 S45C · chrome plating 2-0168 200 1PC 1 LB0014 10385837 10.99 SGD
In stock
- 26 32 38 26 63 16 270 610 S45C · chrome plating - 270 1PC 1 LB0026 10385891 28.99 SGD
Shipped after 2018-01-24
396-1176 27 33 38 27 63 16 275 610 S45C · chrome plating 2-0168 275 1PC 1 LB0027 10385907 32.99 SGD
In stock
396-1184 30 37 44 30 75 19 280 900 S45C · chrome plating 2-0168 280 1PC 1 LB0030 10385916 31.99 SGD
In stock
396-1192 32 39 44 32 75 19 280 850 S45C · chrome plating 2-0168 280 1PC 1 LB0032 10385925 35.99 SGD
In stock
396-1079 10 13 15.5 10 30 8 180 90 S45C · chrome plating 2-0168 180 1PC 1 LB0010 10385803 8.99 SGD
In stock
396-1133 21 25 30 21 50 13 250 370 S45C · chrome plating 2-0168 250 1PC 1 LB0021 10385864 14.99 SGD
In stock
396-1087 12 16 18 12 35 10 190 140 S45C · chrome plating 2-0168 190 1PC 1 LB0012 10385812 9.99 SGD
In stock
396-1206 36 44 50 36 82 22 330 1360 S45C · chrome plating 2-0168 330 1PC 1 LB0036 10385934 46.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
It is for automotive use.
3
From Japan
On 2017-06-30 18:01:03
Because it is for in-car use, I have not used it yet, but it seems that there is no problem in use.
This review is about item#10385846.
Used for assembly.
4
From Japan
On 2017-04-17 20:30:22
It is used to fix the M8 bolt nut. I thought that possession was a little thin. It was just right length.
This review is about item#10385821.
For spare
5
From Japan
On 2015-09-06 15:17:29
It is saved because it can buy it by itself. I feel the price is expensive.
This review is about item#10385855.
On-board tool
5
From Japan
On 2015-05-18 20:38:14
The size is good
This review is about item#10385846.
Used as an in-vehicle tool
4
From Japan
On 2014-01-16 19:46:38
After purchasing a studless aluminum tire set, a special nut comes with it. Since the wheel nut was changed in size from 21 mm to 19 mm, I bought it as a vehicle mounted tool in order to exchange the tire in case of emergency.
This review is about item#10385855.

Related Products