Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TRUSCO Part Number Dimension l (mm) Dimensions L (mm) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Dimension l (mm) Dimensions L (mm) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 56 280 448 14 1PC 1 AQ1400 75258915 41.99 SGD
In stock
- 45 250 290 12 1PC 1 AQ1200 75258906 33.99 SGD
In stock
- 63 320 754 17 1PC 1 AQ1700 75258924 68.99 SGD
In stock
- 70 360 1055.0 19.0 1PC 1 AQ1900 75258933 92.99 SGD
In stock
323-1623 14 90 1.4 1.5 1PC 1 AQ0150 10386013 6.99 SGD
In stock
323-1631 16 100 3 2 1PC 1 AQ0200 10386022 6.99 SGD
In stock
323-1640 18 112 5.2 2.5 1PC 1 AQ0250 10386031 6.99 SGD
In stock
431-0209 20 126 8.8 3 1PC 1 AQ0300 10386047 6.99 SGD
In stock
431-0217 23 142 16 4 1PC 1 AQ0400 10386056 7.99 SGD
In stock
431-0225 28 160 30 5 1PC 1 AQ0500 10386065 8.99 SGD
In stock
431-0233 32 180 50 6 1PC 1 AQ0600 10386074 11.99 SGD
In stock
- 36 200 100 8 1PC 1 AQ0800 10386083 17.99 SGD
In stock
- 40 224 178 10 1PC 1 AQ1000 10386092 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
4
From Japan
On 2016-07-13 22:47:15
Things with a set wrench of 3 mm or less have poor machining accuracy of the ball point part. Both the ball point part and the cutting surface are processed cleanly, so you can use it with confidence.
This review is about item#10386022.
Bicycle maintenance
4
From Japan
On 2016-06-13 16:17:50
This product is used with 3 mm, 4 mm, 5 mm. As for the inexpensive thing, as the size becomes smaller, making the tip ball part becomes complicated, even the thing which does not fit in the hexagonal hole at the worst comes, but this article of 3 mm is made precisely and can work without stress.
This review is about item#10386047.
Maintenance of the motorcycle.
5
From Japan
On 2015-08-15 22:10:13
Although it is reasonable price, I think that it is a very good tool with firm making and beautiful finish. I am on an off-road bike, but I am active in correcting the hand guard when falling.
This review is about item#10386065.
Used for maintenance of bicycle
5
From Japan
On 2015-01-12 23:35:32
I bought it to remove the chain ring of the bicycle. An inexpensive set item purchased at a home center is short because its length is short and it is difficult to add power, so I use it instead. If you simply rotate the bolt, you will not feel any difference from the set product, but if you turn the angle with the ball point part, it will make a difference clearly. For inexpensive set items, the angle that can be used is shallow, and I feel stress on movement. This is comfortable to turn smoothly.
This review is about item#10386065.
Machine assembly
5
From Japan
On 2013-04-24 13:35:51
I used items from other companies, but it was broken often, but if changed to here, it became hard to break.
This review is about item#10386056.
Car maintenance
5
From Japan
On 2010-04-06 19:44:36
Dimensional accuracy, strength and usability are perfect. While worrying about breaking, even if you screw the rusted screws all the way, it makes sounds and sounds.
This review is about item#10386056.

Related Products