Buy more than* S$200* and get FREE SHIPPING

ATL T Type Long Hexagonal-Bars Wrench

4.50 (4)
Finishing Material
Cr-V / nickel chrome plating
Specification
Plastic handle
Application
For bolting and removing of bolts with holes, etc.
...see all>
Product Options
ADD TO CART
Dimension W (mm) Dimension l (mm) Dimensions L (mm) Weight (g) Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Dimension l (mm) Dimensions L (mm) Weight (g) Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 126 152 20 2.5 396-0862 1PC 1 ATL0250 10386101 6.99 SGD
In stock
75 145 170 22 3 396-0871 1PC 1 ATL0300 10386117 6.99 SGD
In stock
90 152 182 40 4 396-0889 1PC 1 ATL0400 10386126 8.99 SGD
In stock
90 176 206 60 5 396-0897 1PC 1 ATL0500 10386135 8.99 SGD
In stock
90 197 228 75 6 396-0901 1PC 1 ATL0600 10386144 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Screw tightening etc.
4
From Japan
On 2017-10-21 06:16:07
The part of the grip was easy to grasp unexpectedly and it was easy to work.
This review is about item#10386117.
A long hexagonal wrench was necessary when disassembling the chain saw.
5
From Japan
On 2017-01-19 19:51:47
I have a short set of hexa wrenches, but I have one place where the length is not enough, I bought it exclusively because the price was unexpectedly cheap.
This review is about item#10386126.
Car maintenance
5
From Japan
On 2015-01-16 08:41:26
I am satisfied because it is cheap. The strength of the tip is unknown.
This review is about item#10386135.
Screw tightening
4
From Japan
On 2013-12-26 15:29:41
There is no improvement point in this regard.
This review is about item#10386101.

Related Products