Buy more than* S$200* and get FREE SHIPPING

Holder with Magnet

5.00 (1)
Weight (g)
160
Material
Plastic
Specification
Suitable Hex Key Wrench/1.5 - 12mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AH1200 10386153 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cleanliness
5
From Japan
On 2014-09-02 10:47:26
The size of the wrench is also large and easy to use. The magnet is sufficiently powerful and satisfactory. However, I think the price is expensive.
This review is about item#10386153.

Related Products