Buy more than* S$200* and get FREE SHIPPING

Micro Long Hexagon Bar Wrench Set, Set Of 6

4.00 (3)
Set Contents
Two surface width mm (long edge x width)mm:0.71(53x10.5), 0.89(60.5x12), 1.27(70x14), 1.5(90x14), 2.0(100x16), 2.5(112x18)
TRUSCO Part Number
376-6136
Application
For bolting and removing of bolts with holes, etc.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6PCSet) 1 MELS610 10386433 8.38 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Use the maintenance of the machine tool.
5
From Japan
On 2013-12-09 13:10:17
I hex wrench of small size is not difficult to find, but you truly Monotarou ... saved!
This review is about item#10386433.
Electrical component manufacturing machine adjustment during use
2
From Japan
On 2011-04-13 13:14:05
· Hard hope not rust of material such as SUS Like a normal set wrench rather than a storage material bag, size clearly-plug type in a hard material
This review is about item#10386433.
Assembled at the time of set screws use of M2
5
From Japan
On 2010-12-03 15:09:43
Micro wrench is easy to work, but is easy to poison this is me eating firmly. It is a tool that can be used at a low cost.
This review is about item#10386433.

Related Products