Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions B (mm) Dimensions C (phi mm) Dimensions D (mm) Dimensions E (mm) Dimensions A (mm) Dimension D (phi mm) Weight (g) Dimension F (mm) Caution Dimensions L (mm) Name Material TRUSCO Part Number Compatible Color Caution Dimension A (mm phi) Dimensions C (mm) Dimension B (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions C (phi mm) Dimensions D (mm) Dimensions E (mm) Dimensions A (mm) Dimension D (phi mm) Weight (g) Dimension F (mm) Caution Dimensions L (mm) Name Material TRUSCO Part Number Compatible Color Caution Dimension A (mm phi) Dimensions C (mm) Dimension B (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 91.5 - 40 - 106.5 - 12.8 Please use SY hand when tightening 99 90 Soft vinyl chloride (PVC) - 90phifor Gray - 96.9 - 88.9 1PC 1 CFS-K-G-90 34726833 12.99 SGD
In stock
101.6 - 119.8 42 109.6 - 245 - Please use SY hand when tightening 110 100 Soft vinyl chloride (PVC) 423-1295 100phifor Gray - - 105 - 1PC 1 CFS-KD-G-100 48971422 -
Discontinued
[x]
101.6 103 119.8 42 109.6 120.3 245 12 Please use SY hand when tightening 100 100 Soft vinyl chloride (PVC) - D-type100phifor Gray - 108.6 105 101.6 1PC 1 CFS-D-100 39309697 14.99 SGD
In stock
- 181 - 70 - 198.7 - 20 Please use SY hand when tightening 180 175 Soft vinyl chloride (PVC) - 175phi for Gray - 185.8 - 177.8 1PC 1 CFS-KD-G-175 32599533 119.99 SGD
Shipped after 2018-06-29
127.0 127.2 146.3 49 135.0 143.5 440 12.4 Please use SY hand when tightening 120 125 Soft vinyl chloride (PVC) - D-type 125phi for Gray - 134 129.3 127 1PC 1 CFS-D-125 39309706 28.99 SGD
Shipped after 2018-06-29
- 180.3 - 70 - 198.7 - 13.7 Please use SY hand when tightening 180 175 Soft vinyl chloride (PVC) - D-type 175phi for Gray - 185.8 - 177.8 1PC 1 CFS-D-175 39309724 91.99 SGD
Shipped after 2018-06-29
- 207 - 110 - 224.5 - 14.3 Please use SY hand when tightening 233 200 Soft vinyl chloride (PVC) - D-type 200phi for Gray - 213 - 203 1PC 1 CFS-D-200 39309733 59.99 SGD
Shipped after 2018-06-29
152.0 149.5 173.3 65 160.0 171 600 13.5 Please use SY hand when tightening 160 150 Soft vinyl chloride (PVC) - D-type 150phi for Gray - 160 155.5 152 1PC 1 CFS-D-150 39309715 39.99 SGD
Shipped after 2018-06-29
38.0 - 48.0 35 43.0 - 40 - Please use SY hand when tightening 80 38 Soft vinyl chloride (PVC) 417-4691 38phi for Ivory - - 40.5 - 1PC 1 CFS-K-I-038 48971517 3.99 SGD
In stock
76.2 - 92.5 37 83.2 - 140 - Please use SY hand when tightening 94 75 Soft vinyl chloride (PVC) 417-4712 75phi for Ivory - - 78.5 - 1PC 1 CFS-K-I-075 48971535 10.99 SGD
In stock
50.8 - 65.5 35 56.3 - 65 - Please use SY hand when tightening 82 50 Soft vinyl chloride (PVC) 417-4704 50phifor Ivory - - 53 - 1PC 1 CFS-K-I-050 48971526 3.99 SGD
In stock
32 - 42 35 36 - 25 - Please use SY hand when tightening 70 32 Soft vinyl chloride (PVC) 417-4682 32phifor Ivory - - 33.8 - 1PC 1 CFS-K-I-032 48971501 2.99 SGD
In stock
101.6 - 119.8 42 109.6 - 245 - Please use SY hand when tightening 110 100 Soft vinyl chloride (PVC) 423-1325 100phifor Ivory - - 105 - 1PC 1 CFS-KD-I-100 48971456 13.99 SGD
In stock
- 38.0 - 35 - 48.0 - 8.6 - 80 - Soft PVC - For 38 phi Gray Please use SY hand when tightening 43.0 - 38.0 1PC 1 CFS-K-G-38 10409804 4.99 SGD
In stock
- 53 - 35 - 65.5 - 10.5 - 82 - Soft PVC - For 50phi - - 56.3 - 50.8 1PC 1 CFS-K-G-50 09528032 5.99 SGD
In stock
- 78.5 - 37 - 92.5 - 12.3 - 94 - Elastic PVC 417-4640 For 75phi - - 83.2 - 76.2 1PC 1 CFS-K-G-75 34604857 9.99 SGD
In stock
101.6 105 119.8 42 109.6 119.8 245 15 - 110 - Soft PVC - FOR 100 phi - - 109.6 105.0 101.6 1PC 1 CFS-K-G-100 32621644 18.99 SGD
In stock
- 155.5 - 70 - 173.3 - 20 - 160 - Soft PVC 423-1341 For 150phi - - 160 - 152 1PC 1 CFS-KD-I-150 10423131 36.99 SGD
In stock
- 33.8 - 35 - 42 - 7.5 - 70 - Soft PVC 417-4615 32 phi FOR Gray - 36 - 32 1PC 1 CFS-K-G-32 34726815 3.99 SGD
In stock
- 65 - 33 - 78.5 - 11.5 - 86 - Soft PVC - 65 phi Gray - 69 - 63 1PC 1 CFS-K-G-65 34726824 7.99 SGD
In stock
- 129.3 - 50 - 146.3 - 21 - 142 - Soft PVC 423-1333 125phi Gray - 135 - 127 1PC 1 CFS-KD-I-125 34726842 26.99 SGD
In stock
- 207 - 110 - 224.5 - 22.5 - 233 - Soft PVC - 200 phi Gray - 213 - 203 1PC 1 CFS-KD-I-200 34726851 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.29
14 Customer Reviews
The reviews are automatic translation.
As the end of dust collecting hose
3
From Japan
On 2018-02-28 23:41:08
I used it at Kuraray's hose, but this is only for Kanaflex. It is better not to use it for others.
This review is about item#9528032.
Used for connecting the duct and piping
5
From Japan
On 2018-01-24 19:55:56
Easy to install, and perfect. very good.
This review is about item#10409804.
Spencer of waste duct
5
From Japan
On 2018-01-06 06:27:06
It was able to be used for Inhora dryer, exhaust sized dust collector socket.
This review is about item#34604857.
Used for connecting part of dust collecting duct
5
From Japan
On 2017-06-10 09:14:57
Flexibility is very easy to connect. Screw-in type makes installation easy.
This review is about item#10409804.
Air blower piping connection
3
From Japan
On 2016-05-23 15:22:42
The amount of leakage of air may be small
This review is about item#09528032.
Installation on dust collector
5
From Japan
On 2016-03-27 22:49:55
The hose was screwed in, so it was easy to install. I have fixed it with a band just in case.
This review is about item#34604857.
Air, Grain Transport
5
From Japan
On 2016-01-03 00:44:43
Until now, it was strapped with a band into a PVC pipe, but the insertion was hard and hard, but it can be attached by screwing, it is easy to install and remove, and it is beautiful finished. very good!
This review is about item#34726833.
For rubber hose joint
3
From Japan
On 2014-10-13 17:12:20
The size does not match, but it is reinforced with adhesive glue and used.
This review is about item#48971501.
Plumbing of the workplace cleaner.
3
From Japan
On 2012-08-29 13:30:10
It was a bit too soft, I wanted a little more hardness.
This review is about item#34726824.
It is convenient to use and convenient.
5
From Japan
On 2012-06-18 13:06:07
It is not a wonderful place to take because it is a general-purpose item, but I ordered by duct and simultaneous purchase.
This review is about item#32621644.

Related Products