Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Supporting Bands Suspender Belt

3.00 (1)
Caution
Aid band is not included
Belt Width (mm)
25
Compatible
T-565
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T-565-TB-BL2 10409847 18.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction work
3
From Japan
On 2017-11-17 15:55:53
I think that it is the best if you can adjust the length. I think if there is a slightly shorter type.
This review is about item#10409847.

Related Products