Buy more than* S$200* and get FREE SHIPPING

Brass Spacer Sba Type

5.00 (3)
Material
Brass C3604BD / nickel plated
...see all
Product Options
ADD TO CART
Dimensions L (mm) Pitch Dimension L1 (mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Pitch Dimension L1 (mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 ISO standard - M3 1Pack(100PC) 1 SBA-305(E) 37578046 30.34 SGD
Shipped after 2017-01-26
35 ISO standard 7 M3 1Pack(100PC) 1 SBA-335(E) 37578116 68.31 SGD
Shipped after 2017-01-26
40 ISO standard 7 M3 1Pack(100PC) 1 SBA-340(E) 37578125 77.56 SGD
Shipped after 2017-01-26
14 ISO standard - M3 1Pack(10PC) 1 SBA-314(E) 10410547 5.15 SGD
Shipped after 2017-01-26
10 ISO standard - M3 1Pack(100PC) 1 SBA-310(E) 37578064 28.32 SGD
In stock
15 ISO standard - M3 1Pack(100PC) 1 SBA-315(E) 37578073 37.20 SGD
Shipped after 2017-01-26
35 ISO standard 8 M4 1Pack(10PC) 1 SBA-435(E) 10410644 10.86 SGD
In stock
6 ISO standard - M3 1Pack(10PC) 1 SBA-306(E) 10410486 4.32 SGD
In stock
7 ISO standard Full Thread M3 1Pack(10PC) 1 SBA-307(E) 10410495 3.90 SGD
In stock
13 ISO standard - M3 1Pack(10PC) 1 SBA-313(E) 10410531 4.57 SGD
Shipped after 2017-01-26
8 ISO standard - M3 1Pack(100PC) 1 SBA-308(E) 37578055 30.34 SGD
Shipped after 2017-01-26
20 ISO standard 7 M3 1Pack(100PC) 1 SBA-320(E) 37578082 42.90 SGD
Shipped after 2017-01-26
25 ISO standard 7 M3 1Pack(100PC) 1 SBA-325(E) 37578091 51.17 SGD
Shipped after 2017-01-26
30 ISO standard 7 M3 1Pack(100PC) 1 SBA-330(E) 37578107 64.42 SGD
Shipped after 2017-01-26
18 ISO standard Full Thread M3 1Pack(10PC) 1 SBA-318(E) 10410565 5.94 SGD
Shipped after 2017-01-26
25 ISO standard 7 M3 1Pack(10PC) 1 SBA-325(E) 10410583 6.52 SGD
In stock
5 ISO standards All screws M3 1Pack(10PC) 1 SBA-305(E) 10410477 3.48 SGD
In stock
8 ISO standards All screws M3 1Pack(10PC) 1 SBA-308(E) 10410504 3.27 SGD
In stock
10 ISO standards All screws M3 1Pack(10PC) 1 SBA-310(E) 10410513 3.56 SGD
In stock
12 ISO standards All screws M3 1Pack(10PC) 1 SBA-312(E) 10410522 3.56 SGD
In stock
15 ISO standards All screws M3 1Pack(10PC) 1 SBA-315(E) 10410556 3.98 SGD
In stock
20 ISO standards 7 M3 1Pack(10PC) 1 SBA-320(E) 10410574 4.32 SGD
In stock
30 ISO standards 7 M3 1Pack(10PC) 1 SBA-330(E) 10410592 7.35 SGD
In stock
40 ISO standards 7 M3 1Pack(10PC) 1 SBA-340(E) 10410601 8.66 SGD
Shipped after 2017-01-26
50 ISO standards 7 M3 1Pack(10PC) 1 SBA-350(E) 10410617 10.77 SGD
In stock
10 ISO standards All screws M4 1Pack(10PC) 1 SBA-410(E) 10410626 5.41 SGD
In stock
20 ISO standards 8 M4 1Pack(10PC) 1 SBA-420(E) 10410635 7.35 SGD
In stock
40 ISO standards 8 M4 1Pack(10PC) 1 SBA-440(E) 10410653 11.61 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Board assembly
5
From Japan
On 2016-05-29 14:43:11
Inexpensive
This review is about item#10410635.
Fixing of the board
5
From Japan
On 2013-12-23 20:41:20
The accuracy of the tap was also good.
This review is about item#10410477.
Spacer such as a substrate
5
From Japan
On 2013-03-21 15:31:19
Good finish
This review is about item#37578064.

Related Products