Buy more than* S$200* and get FREE SHIPPING

Brass Spacer Sbb Type

4.43 (7)
Material
Brass C3604BD / nickel plated
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Pitch Dimension L1 (mm) Screw Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Pitch Dimension L1 (mm) Screw Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 ISO standard 5 M3   1Pack(100PC) 1 SBB-308(E) 37578143 36.99 SGD
Shipped after 2018-01-26
10 ISO standard 7 M3   1Pack(100PC) 1 SBB-310(E) 37578152 35.99 SGD
Shipped after 2018-01-25
15 ISO standard 7 M3   1Pack(100PC) 1 SBB-315(E) 37578161 45.99 SGD
Shipped after 2018-01-26
20 ISO standard 7 M3   1Pack(100PC) 1 SBB-320(E) 37578177 43.99 SGD
Shipped after 2018-01-30
25 ISO standard 7 M3   1Pack(100PC) 1 SBB-325(E) 37578186 63.99 SGD
Shipped after 2018-01-30
30 ISO standard 7 M3   1Pack(100PC) 1 SBB-330(E) 37578195 70.99 SGD
Shipped after 2018-01-26
35 ISO standard 7 M3   1Pack(100PC) 1 SBB-335(E) 37578204 76.99 SGD
Shipped after 2018-01-30
40 ISO standard 7 M3   1Pack(100PC) 1 SBB-340(E) 37578213 77.99 SGD
Shipped after 2018-01-26
25 ISO standard 8 M4   1Pack(10PC) 1 SBB-425(E) 10410872 9.99 SGD
Shipped after 2018-01-22
7 ISO standard 4 M3   1Pack(10PC) 1 SBB-307(E) 10410687 4.99 SGD
Shipped after 2018-01-26
12 ISO standard 7 M3   1Pack(10PC) 1 SBB-312(E) 10410723 4.99 SGD
Shipped after 2018-01-22
14 ISO standard 7 M3   1Pack(10PC) 1 SBB-314(E) 10410741 5.99 SGD
Shipped after 2018-01-26
18 ISO standard 7 M3   1Pack(10PC) 1 SBB-318(E) 10410766 6.99 SGD
Shipped after 2018-01-26
35 ISO standard 7 M3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 SBB-335(E) 10410802 8.99 SGD
Shipped after 2018-01-26
13 ISO standard 7 M3   1Pack(10PC) 1 SBB-313(E) 10410732 5.99 SGD
Shipped after 2018-01-22
5 ISO standards 2 M3   1Pack(10PC) 1 SBB-305(E) 10410662 3.99 SGD
Shipped after 2018-01-22
6 ISO standards 3 M3   1Pack(10PC) 1 SBB-306(E) 10410671 3.99 SGD
Shipped after 2018-01-22
8 ISO standards 5 M3   1Pack(10PC) 1 SBB-308(E) 10410696 3.99 SGD
Shipped after 2018-01-22
9 ISO standards 6 M3   1Pack(10PC) 1 SBB-309(E) 10410705 4.99 SGD
Shipped after 2018-01-26
10 ISO standards 7 M3   1Pack(10PC) 1 SBB-310(E) 10410714 3.99 SGD
Shipped after 2018-01-22
15 ISO standards 7 M3   1Pack(10PC) 1 SBB-315(E) 10410757 4.99 SGD
Shipped after 2018-01-22
20 ISO standards 7 M3   1Pack(10PC) 1 SBB-320(E) 10410775 4.99 SGD
Shipped after 2018-01-22
25 ISO standards 7 M3   1Pack(10PC) 1 SBB-325(E) 10410784 7.99 SGD
Shipped after 2018-01-22
30 ISO standards 7 M3   1Pack(10PC) 1 SBB-330(E) 10410793 8.99 SGD
Shipped after 2018-01-22
40 ISO standards 7 M3   1Pack(10PC) 1 SBB-340(E) 10410811 8.99 SGD
Shipped after 2018-01-22
50 ISO standards 7 M3   1Pack(10PC) 1 SBB-350(E) 10410827 11.99 SGD
Shipped after 2018-01-22
8 ISO standards 5 M4   1Pack(10PC) 1 SBB-408(E) 10410836 6.99 SGD
Shipped after 2018-01-22
10 ISO standards 7 M4   1Pack(10PC) 1 SBB-410(E) 10410845 6.99 SGD
Shipped after 2018-01-22
15 ISO standards 8 M4   1Pack(10PC) 1 SBB-415(E) 10410854 7.99 SGD
Shipped after 2018-01-22
20 ISO standards 8 M4   1Pack(10PC) 1 SBB-420(E) 10410863 8.99 SGD
Shipped after 2018-01-22
30 ISO standards 8 M4   1Pack(10PC) 1 SBB-430(E) 10410881 10.99 SGD
Shipped after 2018-01-26
40 ISO standards 8 M4   1Pack(10PC) 1 SBB-440(E) 10410897 12.99 SGD
Shipped after 2018-01-22
12 ISO standards 8 M5   1Pack(10PC) 1 SBB-512(E) 10410906 11.99 SGD
Shipped after 2018-01-22
5 ISO standards 2 M3   1Pack(100PC) 1 SBB-305(E) 37578134 34.99 SGD
Shipped after 2018-01-30
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Sample tire warmer (radio control equipment)
4
From Japan
On 2017-01-29 12:14:45
I bought it for sample but I would appreciate it if you can sell it in units of 1 piece instead of 10 pieces.
This review is about item#10410775.
I bought it for trial production parts box replenishment.
5
From Japan
On 2017-01-05 15:23:42
I am saved because a few packs are complete. I was saved because the delivery was quick.
This review is about item#10410662.
Used for product sample production
4
From Japan
On 2016-11-21 14:53:58
It is very easy to use because it is rich in length variation.
This review is about item#37578152.
Board assembly
5
From Japan
On 2016-05-29 14:42:45
Cheap
This review is about item#10410872.
Radio Production
3
From Japan
On 2015-05-15 16:47:28
In a situation where there is no hindrance without hindrance, we would like to reduce the cost if possible.
This review is about item#10410696.
Homebrew model / radio control chassis
5
From Japan
On 2013-12-11 13:19:22
Items around 15 mm can be purchased at home centers, etc., but those with a long type longer than 20 mm were not readily available. I was impressed when I found it in Monotaro this time. Moreover, there were several variations of length and different types, and I was able to compare them efficiently. The price is also cheap and we are very sorry. I would like to continue to utilize monotalous from now on.
This review is about item#10410811.
Installation of electrical parts
5
From Japan
On 2013-10-21 22:16:08
You can purchase as much as you need. Because it is only the main dimension, even if it takes some delivery time it is more Better if there is flexibility in the size that can be selected a little.
This review is about item#10410784.

Related Products