Buy more than* S$200* and get FREE SHIPPING

Locking Outlet Plugs with Ground Wire

5.00 (1)
Color
Cream gray
Weight (kg)
0.04
Specification
Stopper for grounding 2P15A125V
Application
Single phase 100V for taling out power from outlet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DH2684 10419552 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for wiring of indoor AC (wiring from lighting rail with ground electrode)
5
From Japan
On 2018-01-16 14:56:03
Since it comes with a grounding type, it can be used for wiring of measuring instruments with confidence.
This review is about item#10419552.

Related Products