Buy more than* S$200* and get FREE SHIPPING

Reeler Outlet Plug

4.33 (3)
Color
Plug: cream gray, outlet: off-white
Weight (kg)
0.69
Overall Length (mm)
800 to 1800
Specification
2P15A125V for 2pcs.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DH2676 10419586 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
As an outlet in the kitchen of the store
5
From Japan
On 2017-04-25 18:55:30
I used it even before purchase, but besides the wiring duct type, I think that there is also an outlet type.
This review is about item#10419586.
As a 100 V power supply from the ceiling
5
From Japan
On 2015-07-02 13:02:53
Convenient. If it gets shorter a bit, it is still better.
This review is about item#10419586.
Desk work
3
From Japan
On 2014-12-10 15:30:36
I knew things, so it was just as usable. Things are solid and comfortable to use.
This review is about item#10419586.

Related Products