Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Purpose Specification Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Specification Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1 Black 1PC 1 DH0221 10419656 26.99 SGD
In stock
- - 1 White 1PC 1 DH0211 10419647 26.99 SGD
In stock
- - 2 Black 1PC 1 DH0222 35181151 48.99 SGD
In stock
100V wiring duct 2P15A125V 2 White 1PC 1 DH0212 35181133 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Renovated property
3
From Japan
On 2018-01-23 15:23:13
It can be used normally. No problem.
This review is about item#35181142.
Use a rice cooker in the living room
5
From Japan
On 2017-03-13 20:55:01
I installed it in the living room and hanging the reel socket, it became very convenient. Since the rice cooker consumes near 1500 W, it is connected to a special breaker.
This review is about item#35181133.
Make it a power supply line for mounting lighting equipment
5
From Japan
On 2016-12-16 18:37:49
Although not attached yet, the goods were carefully packed and carried carefully. I arrived early, it was cheap and good.
This review is about item#10419647.
Lighting of the entrance and hallway
5
From Japan
On 2015-12-22 15:12:44
Since it is a general writing duct, there is no other feeling of use etc. However, since it is a product of Panasonic, I think that there is quality trust.
This review is about item#35181133.
Sales base
5
From Japan
On 2013-10-28 23:42:59
There is no problem, even though it is stronger than Toshiba products price is troubled by importance
This review is about item#35181133.

Related Products