Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Can(80mL) 1 - 68523646 5.80 SGD
Shipped after 2017-01-23
1Can(80mL) 1 - 68523655 5.80 SGD
Shipped after 2017-01-23
1Can(7L) 1 - 68523725 100.65 SGD
Shipped after 2017-01-23
1Can(80mL) 1 - 68523637 5.80 SGD
Shipped after 2017-01-23
1Can(7L) 1 - 68523743 149.90 SGD
Shipped after 2017-01-23
1Can(1.6L) 1 - 68523682 41.60 SGD
Shipped after 2017-01-23
1Can(3L) 1 - 68523691 48.97 SGD
Shipped after 2017-01-23
1Can(3L) 1 - 68523707 48.97 SGD
Shipped after 2017-01-23
1Can(3L) 1 - 68523716 48.97 SGD
Shipped after 2017-01-23
1Can(0.7L) 1 - 68523673 22.92 SGD
Shipped after 2017-01-23
1Can(7L) 1 - 68523734 100.65 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Undercoat of gridiron
5
From Japan
On 2016-11-03 05:20:58
Use a small amount of diluted liquid was finished in brushing clean
This review is about item#10417951.
Painted steel frame of the apartment
5
From Japan
On 2015-08-15 10:37:10
Was in time to rush job because the ship next day.
This review is about item#10417951.
Frame of the truck, loading platform, used in the rust of heavy equipment.
5
From Japan
On 2014-07-18 10:54:47
Easy-to-use, long-lasting, it is the rust effect pat. Many times I use to buy.
This review is about item#10417967.
Paint of the truck
4
From Japan
On 2013-11-13 17:12:25
We arrived immediately. Price range is also easy, also I would like to use.
This review is about item#10417951.

Related Products