Buy more than* S$200* and get FREE SHIPPING

Halogen Mini Clip Light 35W

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cord Length (cm)
30
Lamp
Halogen bulb pin type 35W (pin width 9.5mm)
Rated Power Consumption (W)
(Applied electric light) 35
Voltage (V) (50/60 Hz)
100
Body Weight (g)
About 455
Current (A)
0.3
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CLT-100 10370211 -
[x]
ADD TO CART

Related Products