Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tube cutter

4.40 (25)
Usable Tube
Up to phi 3-phi 16
Material
Cutting steel + resin (grip part)
Compatible
TC-C
Specification
Cleavable tube material /Nylon,Urethane, Fluorine
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TC-21 10411581 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 5
3 star 1
2 star 0
1 star 2
Review Rating: 4.40
25 Customer Reviews
The reviews are automatic translation.
Used as tube cutter for water purifier
5
From Japan
On 2018-06-10 15:20:20
Pisco's tube is soft, but you can cut it with PISS.
This review is about item#10411581.
During assembly work
5
From Japan
On 2018-05-10 09:21:29
I think that it is a good product because I can work with one hand, the product is light and very cheap.
This review is about item#10411581.
Jun Long Hose cutting operation
5
From Japan
On 2018-03-27 20:53:16
I am satisfied because it can cut up to a hose of a big size. In addition, we are satisfied with convex.
This review is about item#10411581.
Cut the pipe
4
From Japan
On 2018-03-21 22:40:11
I need a little knack, but it is useful because it can be cut clean.
This review is about item#10411581.
To cut the urethane tube
5
From Japan
On 2018-02-19 15:02:25
I cut it from 4 mm to 12 mm, but it cleaves cleanly. It becomes very handy especially because it becomes slanted in scissors and nippers when it becomes thick. The section is also very beautiful.
This review is about item#10411581.
Co2 of aquatic plants
5
From Japan
On 2017-09-22 21:16:07
It is convenient to cut urethane tube cut easily.
This review is about item#10411581.
Cut of pressure-resistant tube
5
From Japan
On 2017-07-30 11:37:21
Although purchased for aquarium applications, those who do not have much opportunity to cut the tube in the first place can use even ordinary cutters.
This review is about item#10411581.
Cutting polyurethane tube, fluorocarbon tube
4
From Japan
On 2017-06-27 08:49:28
It is sharp and easy to use. You can use twice by changing the location, but because it is a hexagon, will not it be available six times?
This review is about item#10411581.
Machine maintenance
5
From Japan
On 2017-06-11 09:39:41
I cut it from 6 mm to 10 mm after purchase, but I am happy that I can work more easily than cutting with a cutter.
Cutting of air hose
1
From Japan
On 2017-04-08 18:57:53
I received a type that has only two cutting edges but not items of pictures.
This review is about item#10411581.

Related Products