Buy more than* S$200* and get FREE SHIPPING

Straight B 3 Way Hand Valve Nipple

Vacuum Pressure (kPa)
-100
...see all>
Product Options
ADD TO CART
Dimensions B2 (mm) Opposite Side H2 (mm) Fluid Opposite Side H1 (mm) Dimension L2 (mm) Dimensions P (mm) Dimension L1 (mm) Dimension F2 (mm) Effective Sectional Area (mm2) Dimensions F1 (mm) Operating Pressure Range (MPa) Dimensions E2(nm) Valve Specification Dimensions E1(mm) Operating Temperature Range (deg C) Valve Type Dimensions A1(mm) Weight (g) Appearance Dimension B1 (mm) Dimensions A1 (mm) Shape RoHS Directive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B2 (mm) Opposite Side H2 (mm) Fluid Opposite Side H1 (mm) Dimension L2 (mm) Dimensions P (mm) Dimension L1 (mm) Dimension F2 (mm) Effective Sectional Area (mm2) Dimensions F1 (mm) Operating Pressure Range (MPa) Dimensions E2(nm) Valve Specification Dimensions E1(mm) Operating Temperature Range (deg C) Valve Type Dimensions A1(mm) Weight (g) Appearance Dimension B1 (mm) Dimensions A1 (mm) Shape RoHS Directive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
42.5 - - - 36.5 19.5 37.2 11 15.6 24 0 to 0.9 41 3-way valve 21 0 to 60 - 11 88 - 43.5 12 - Yu 1PC 1 HV03-02 10411922 19.99 SGD
Shipped after 2018-01-26
33.5 14 Air 14 29.5 16.5 29.5 8 8.8 18 0 - 0.9 40.5 3-way valve 17 0 - 60 - 8 43 - 33.5 8 3-way valve Hand valve nipple Yes 1PC 1 HV01-01 10411895 12.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - 0 to 0.9 - - - 0 to 60 3-way valve - - Light Gray - - - - 1PC 1 HV03-03W 87959733 19.99 SGD
Shipped after 2018-01-29
- - - - - - - - - - 0 to 0.9 - - - 0 to 60 3-way valve - - Light Gray - - - - 1PC 1 HV01-01W 87959645 14.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - 0 to 0.9 - - - 0 to 60 3-way valve - - Light Gray - - - - 1PC 1 HV02-01W 87959663 15.99 SGD
Shipped after 2018-01-29
- - - - - - - - - - 0 to 0.9 - - - 0 to 60 3-way valve - - Light Gray - - - - 1PC 1 HV02-02W 87959681 13.99 SGD
In stock
- - - - - - - - - - 0 to 0.9 - - - 0 to 60 3-way valve - - Light Gray - - - - 1PC 1 HV03-02W 87959706 20.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products