Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Grease Marks Inside Diameter d (phi mm) Inner Clearance Preload Symbol Width B (mm) 2014 TRUSCO Published Page Outside Diameter D (phi mm) Operating temperature Limits Material Weight (g) Type TRUSCO Part Number Radial Inner Maximum Clearance (mm) Radial Inner Minimum Clearance (mm) Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grease Marks Inside Diameter d (phi mm) Inner Clearance Preload Symbol Width B (mm) 2014 TRUSCO Published Page Outside Diameter D (phi mm) Operating temperature Limits Material Weight (g) Type TRUSCO Part Number Radial Inner Maximum Clearance (mm) Radial Inner Minimum Clearance (mm) Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 25 - 12 - 47 -25?120deg C High carbon-chromium bearing steel 80 Shielded - 28 13 5.85[595] 10.1[1030]   1PC 1 6005ZZC3 10412805 5.99 SGD
In stock
- 70 - 20 1-1539 110 - High carbon-chromium bearing steel - - 224-8514 - - - -   1PC 1 6014ZZC3 34729545 39.99 SGD
Shipped after 2018-01-30
- 90 - 24 1-1539 140 - High carbon-chromium bearing steel - - 224-8557 - - - -   1PC 1 6018ZZC3 34729581 68.99 SGD
Shipped after 2018-01-26
- 65 - - 1-1539 100 - High carbon-chromium bearing steel - - 224-8506 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6013ZZC3 34729536 33.99 SGD
Shipped after 2018-01-26
- 75 - 20 1-1539 115 - High carbon-chromium bearing steel - - 224-8522 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6015ZZC3 34729554 41.99 SGD
Shipped after 2018-01-26
- 85 - 22 1-1539 130 - High carbon-chromium bearing steel - - 224-8549 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6017ZZC3 34729572 55.99 SGD
Shipped after 2018-01-26
- 35 - - 1-1539 62 - High carbon-chromium bearing steel - - 224-8409 33 - 10.3[1050] 16.0[1630]   1PC 1 6007ZZC3 10412823 8.99 SGD
Shipped after 2018-01-26
- 60 - - 1-1539 95 - High carbon-chromium bearing steel - - 224-8492 - - - -   1PC 1 6012ZZC3 34729527 28.99 SGD
Shipped after 2018-01-26
- 50 - - 1-1539 80 - High carbon-chromium bearing steel - - 224-8468 36 - 16.6[1690] 21.8[2230]   1PC 1 6010ZZC3 10412857 16.99 SGD
Shipped after 2018-01-26
- 95 - 24 1-1539 145 - High carbon-chromium bearing steel - - 224-8565 - - - -   1PC 1 6019ZZC3 34729597 82.99 SGD
Shipped after 2018-01-26
- 100 - 24 1-1539 150 - High carbon-chromium bearing steel - - 224-8573 - - - -   1PC 1 6020ZZC3 34729606 95.99 SGD
Shipped after 2018-01-26
- 55 - - 1-1539 90 - High carbon-chromium bearing steel - - 224-8484 - - - -   1PC 1 6011ZZC3 34729511 27.99 SGD
Shipped after 2018-01-26
- 80 - 22 1-1539 125 - High carbon-chromium bearing steel - - 224-8531 - - - -   1PC 1 6016ZZC3 34729563 53.99 SGD
Shipped after 2018-01-30
- 40 - 15 1-1539 68 - Highcarbon-chromiumbearingsteel - Shield-shaped 224-8425 33 15 11.5[1170] 16.8[1710]   1PC 1 6008ZZC3 10412832 10.99 SGD
Shipped after 2018-01-26
- 45 C3 16 1-1539 75 - High carbon chromium bearing steel - Both sides steel shield-shaped 224-8441 36 18 15.1[1540] 21.0[2140]   1PC 1 6009ZZC3 10412841 13.99 SGD
Shipped after 2018-01-26
- 10 - 8 - 26 - High carbon chromium bearing steel - Shield type 224-8263 23 8 1.96[200] 4.55[465]   1PC 1 6000ZZ C3 10412753 3.99 SGD
In stock
- 12 - 8 - 28 - High carbon chromium bearing steel - Shield type 224-8280 25 11 2.39[244] 5.10[520]   1PC 1 6001ZZ C3 10412762 3.99 SGD
In stock
- 15 - 9 - 32 - High carbon chrome bearing steel - Shield type 224-8301 25 11 2.83[289] 5.60[570]   1PC 1 6002ZZ C3 10412771 4.99 SGD
In stock
- 17 - 10 - 35 - High carbon chromium bearing steel - Shield type 224-8328 25 11 3.35[345] 6.80[695]   1PC 1 6003ZZ C3 10412787 4.99 SGD
In stock
- 20 - 12 - 42 - High carbon chromium bearing steel - Shield type 224-8344 28 13 5.05[515] 9.40[955]   1PC 1 6004ZZ C3 10412796 5.99 SGD
In stock
- 30 - 13 - 55 - High carbon chrome bearing steel - Shield type 224-8387 28 13 8.3[845] 13.2[1350]   1PC 1 6006ZZ C3 10412814 6.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
bearing
5
From Japan
On 2017-01-06 23:55:05
Rotation accuracy, friction, durability all at the moment are not dissatisfied.
This review is about item#10412787.
Used in cart
5
From Japan
On 2016-08-25 18:57:24
There is no problem in performance. It is saved because it is cheaper than buying at home center.
This review is about item#10412787.
As an auto grinder replacement part
5
From Japan
On 2016-01-17 18:31:59
I used the replacement without any problem
This review is about item#10412762.
Rotating part bearing
4
From Japan
On 2015-02-05 18:06:01
It goes well.
This review is about item#10412787.
Kids Cart Wheel Bearing
5
From Japan
On 2014-10-13 18:16:35
Amounts, goods I am satisfied.
This review is about item#10412787.

Related Products