Buy more than* S$200* and get FREE SHIPPING

Hand Valve Straight

3.00 (1)
Purpose
Connection between screw and tube
Vacuum Pressure (kPa)
-100
Operating Pressure Range (MPa)
0 to 0.9
Operating Temperature Range (deg C)
0 to 60
...see all>
Product Options
ADD TO CART
RoHS Directive Dimensions B2 (mm) Screw Diameter R Fluid Opposite Side H (mm) Dimensions C (mm) Dimensions P2 (phi mm) Dimensions A (mm) Dimensions P1 (phi mm) Effective Sectional Area (mm2) Dimension F2 (mm) Valve Specification Valve Type Dimensions F1 (mm) Dimensions L (mm) Appearance Compatible Tube Outer Diameter D (mm) Weight (g) Dimensions E2(nm) Compatible Tube Outer Diameter D (inch) Dimensions E1(mm) Shape Dimension B1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Dimensions B2 (mm) Screw Diameter R Fluid Opposite Side H (mm) Dimensions C (mm) Dimensions P2 (phi mm) Dimensions A (mm) Dimensions P1 (phi mm) Effective Sectional Area (mm2) Dimension F2 (mm) Valve Specification Valve Type Dimensions F1 (mm) Dimensions L (mm) Appearance Compatible Tube Outer Diameter D (mm) Weight (g) Dimensions E2(nm) Compatible Tube Outer Diameter D (inch) Dimensions E1(mm) Shape Dimension B1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yu 46.5 R1/2 - 21 20.2 19.5 15 17.5 15.7 11 2-way valve - 24 70.5 - - 93 41 - 21 - 32.2   1PC 1 HV10-04-2 35314212 16.99 SGD
Shipped after 2018-01-30
Yu 42.5 R1/4 - - 23.4 19.5 11 21 16.3 11 2-way valve - 24 71.4 - - 66 41 - 21 - 34.9   1PC 1 HV12-02-2 35314221 16.99 SGD
Shipped after 2018-01-30
Yu 38.3 R3/8 - - 18.1 16.5 12 15 8.6 8 2-way valve - 18 59.7 - 8 54 40.5 - 17 - 27.7   1PC 1 HV8-03-2 35314194 15.99 SGD
Shipped after 2018-01-30
Yu 43.5 R3/8 - - 23.4 19.5 12 21 16.3 11 2-way valve - 24 72.1 - - 74 41 - 21 - 34.9   1PC 1 HV12-03-2 35314237 17.99 SGD
Shipped after 2018-01-26
Yu 38.3 R3/8 - - 17 16.5 12 12.5 7.5 8 2-way valve - 18 58.3 - 6 53 40.5 - 17 - 26.4   1PC 1 HV6-03-2 35314185 14.99 SGD
Shipped after 2018-01-30
Yu 36.5 R1/4 - - 17 16.5 11 12.5 8 8 2-way valve - 18 56.8 - - 40 40.5 1/4 17 - 26.4   1PC 1 HV1/4-02-2 35314246 16.99 SGD
Shipped after 2018-01-26
Yu 43.5 R3/8 - - 20.2 19.5 12 17.5 - 11 2-way valve - 24 69.4 - - 71 41 - 21 - 32.2   1PC 1 HV10-03-2 35314203 16.99 SGD
Shipped after 2018-01-30
Yu 36.5 R1/4 Air 14 17 16.5 11 12.5 7.7 8 2-wayvalve - 18 56.8 - 6 40 40.5 - 17 Hand Valve Straight A 2-way valve 26.4   1PC 1 HV6-02-2 35314176 11.99 SGD
In stock
- - - - - - - - - - - - 2-way valve - - Standard color - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV5/16-01-2 87958875 14.99 SGD
Shipped after 2018-01-30
- - - - - - - - - - - - 2-way valve - - Light Gray - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV6-03-2W 87958997 14.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - 2-way valve - - Light Gray - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV10-02-2W 87958674 15.99 SGD
Shipped after 2018-01-30
- - - - - - - - - - - - 2-way valve - - Standard color - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV5/16-03-2 87958911 15.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - 2-way valve - - Light Gray - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV8-03-2W 87959076 15.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - 2-way valve - - Light Gray - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV1/4-01-2W 87958613 13.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - 2-way valve - - Standard color - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV1/4-03-2 87958656 14.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - 2-way valve - - Standard color - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV3/8-03-2 87958832 15.99 SGD
Shipped after 2018-01-30
- - - - - - - - - - - - 2-way valve - - Standard color - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV5/16-02-2 87958893 14.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - 2-way valve - - Standard color - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV8-01-2 87959015 14.99 SGD
Shipped after 2018-01-30
- - - - - - - - - - - - 2-way valve - - Standard color - - - - - - -   1PC 1 HV8-02-2 87959042 12.99 SGD
In stock
- - - - - - - - - - - - 2-way valve - - Standard color - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV1/4-01-2 87958604 13.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - 2-way valve - - Light Gray - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV10-03-2W 87958692 15.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - 2-way valve - - Light Gray - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV10-04-2W 87958717 16.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - 2-way valve - - Light Gray - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV1/4-02-2W 87958622 13.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - 2-way valve - - Light Gray - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV12-02-2W 87958735 16.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - 2-way valve - - Light Gray - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV12-03-2W 87958753 16.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - 2-way valve - - Standard color - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV3/8-04-2 87958857 16.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - 2-way valve - - Standard color - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV5/16-1/4-2 87958936 13.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - 2-way valve - - Light Gray - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV8-01-2W 87959024 14.99 SGD
Shipped after 2018-01-26
Yu 42.5 R1/4 Air 17 20.2 19.5 11 17.5 16.2 11 2-wayvalve - 24 68.7 - 10 62 41 - 21 Hand Valve Straight A 2-way valve 32.2   1PC 1 HV10-02-2 10411624 12.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - 2-way valve - - Light Gray - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV1/4-03-2W 87958665 14.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - 2-way valve - - Standard color - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV12-04-2 87958771 17.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - 2-way valve - - Light Gray - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV12-04-2W 87958787 17.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - 2-way valve - - Standard color - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV3/8-02-2 87958814 15.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - 2-way valve - - Standard color - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV6-01-2 87958945 11.99 SGD
Shipped after 2018-01-30
- - - - - - - - - - - - 2-way valve - - Light Gray - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV6-01-2W 87958954 17.99 SGD
Shipped after 2018-01-30
- - - - - - - - - - - - 2-way valve - - Light Gray - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV6-02-2W 87958972 13.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - 2-way valve - - Light Gray - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV8-02-2W 87959051 14.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
3
From Japan
On 2016-05-30 17:42:14
Compact and easy to use
This review is about item#10411624.

Related Products