Buy more than* S$200* and get FREE SHIPPING

Deep Groove Ball Bearing No. 6200 ZZ C3 Crevice

4.62 (8)
...see all
Product Options
ADD TO CART
Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Width B (mm) Grease Marks Outside Diameter D (phi mm) Inner Clearance Preload Symbol Material 2014 TRUSCO Published Page Type TRUSCO Part Number Radial Inner Maximum Clearance (mm) Radial Inner Minimum Clearance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Width B (mm) Grease Marks Outside Diameter D (phi mm) Inner Clearance Preload Symbol Material 2014 TRUSCO Published Page Type TRUSCO Part Number Radial Inner Maximum Clearance (mm) Radial Inner Minimum Clearance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 60 22 - 110 - High carbon-chromium bearing steel - Shielded 224-8816 - - 1PC 1 6212ZZC3 34729326 25.96 SGD
Shipped after 2017-02-27
- - 90 30 - 160 - Highcarbon-chromiumbearingsteel 1-1539 Shield-shaped 225-1884 - - 1PC 1 6218ZZC3 34729387 87.74 SGD
Shipped after 2017-03-03
20.4[2080] 32.5[3350] 45 19 - 85 - High carbon-chromium bearing steel 1-1539 - 224-8760 36 - 1PC 1 6209ZZC3 10412954 16.31 SGD
Shipped after 2017-02-27
- - 65 23 - 120 - High carbon-chromium bearing steel 1-1539 - 224-8824 - - 1PC 1 6213ZZC3 34729335 37.74 SGD
Shipped after 2017-02-28
- - 70 24 - 125 - High carbon-chromium bearing steel 1-1539 - 224-8832 - - 1PC 1 6214ZZC3 34729344 41.61 SGD
Shipped after 2017-02-28
- - 75 25 - 130 - High carbon-chromium bearing steel 1-1539 - 224-8841 - - 1PC 1 6215ZZC3 34729353 46.34 SGD
Shipped after 2017-02-28
- - 85 28 - 150 - High carbon-chromium bearing steel 1-1539 - 225-1876 - - 1PC 1 6217ZZC3 34729371 66.53 SGD
Shipped after 2017-02-28
- - 95 32 - 170 - High carbon-chromium bearing steel 1-1539 - 225-1892 - - 1PC 1 6219ZZC3 34729396 92.11 SGD
Shipped after 2017-02-28
- - 55 21 - 100 - High carbon-chromium bearing steel 1-1539 - 224-8808 - - 1PC 1 6211ZZC3 34729317 20.97 SGD
Shipped after 2017-03-03
- - 100 34 - 180 - High carbon-chromium bearing steel 1-1539 - 225-1906 - - 1PC 1 6220ZZC3 34729405 109.90 SGD
Shipped after 2017-02-28
- - 80 26 - 140 - High carbon-chromium bearing steel 1-1539 - 225-1868 - - 1PC 1 6216ZZC3 34729362 54.90 SGD
Shipped after 2017-02-28
23.2[2370] 35.0[3600] 50 20 - 90 C3 High carbon chromium bearing steel 1-1539 Shield-shaped 224-8786 36 18 1PC 1 6210ZZC3 10412963 18.71 SGD
Shipped after 2017-02-27
2.39[244] 5.10[520] 10 9 - 30 - High carbon chromium bearing steel - Shield type 224-8581 23 8 1PC 1 6200ZZC3 10412866 3.00 SGD
Shipped after 2017-02-27
2.75[280] 6.10[620] 12 10 - 32 - High carbon chrome bearing steel - Shield type 224-8603 25 11 1PC 1 6201ZZC3 10412875 3.23 SGD
Shipped after 2017-02-27
3.60[365] 7.75[790] 15 11 - 35 - High carbon chromium bearing steel - Shield type 224-8620 25 11 1PC 1 6202ZZC3 10412884 3.58 SGD
Shipped after 2017-02-27
4.60[465] 9.60[980] 17 12 - 40 - High carbon chromium bearing steel - Shield type 224-8646 25 11 1PC 1 6203ZZC3 10412893 4.26 SGD
Shipped after 2017-02-27
6.65[680] 12.8[1310] 20 14 - 47 - High carbon chromium bearing steel - Shield type 224-8662 28 13 1PC 1 6204ZZC3 10412902 5.75 SGD
Shipped after 2017-02-27
7.85[800] 14.0[1430] 25 15 - 52 - High carbon chromium bearing steel - Shield type 224-8689 28 13 1PC 1 6205ZZC3 10412911 5.86 SGD
Shipped after 2017-02-27
11.3[1150] 19.5[1980] 30 16 - 62 - High carbon chromium bearing steel - Shield type 224-8701 28 13 1PC 1 6206ZZC3 10412927 7.86 SGD
Shipped after 2017-02-27
15.3[1560] 25.7[2620] 35 17 - 72 - High carbon chromium bearing steel - Shield type 224-8727 33 15 1PC 1 6207ZZC3 10412936 10.42 SGD
Shipped after 2017-02-27
17.8[1820] 29.1[2970] 40 18 - 80 - High carbon chrome bearing steel - Shield type 224-8743 33 15 1PC 1 6208ZZC3 10412945 13.52 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Motors, etc.
3
From Japan
On 2015-06-01 15:18:44
Manufacturer goods certainty.
This review is about item#10412936.
As bike wheel bearings
5
From Japan
On 2015-04-13 19:47:09
Since the genuine parts is high, this is OK if part number even knowing!
This review is about item#10412893.
Servo motor
5
From Japan
On 2014-12-08 13:53:55
Products NTN made in none but no problem a lot was used to up to now in japan
This review is about item#10412884.
motor
5
From Japan
On 2014-11-24 13:10:25
After replacing the bearings, the sound was also quietly rotation. Quality, price, was satisfied with the speed of arrival from the order.
This review is about item#10412902.
Motor bearings
5
From Japan
On 2014-10-27 19:41:46
It is a good and reliable cheap fast!
This review is about item#10412902.
Use the bike crank bearings.
4
From Japan
On 2014-07-04 14:09:43
I bearings are still only NTN domestic.
This review is about item#10412927.
bike
5
From Japan
On 2012-11-07 17:55:58
After all bearings are limited to the NTN. Making is good.
This review is about item#10412893.
Use in motorcycle hub.
5
From Japan
On 2012-09-06 12:43:26
Indeed is C3. Product and quality that can be peace of mind.
This review is about item#10412911.

Related Products