Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
2014 TRUSCO Published Page Material Weight (kg) Type TRUSCO Part Number Radial Inner Maximum Clearance (mm) Radial Inner Minimum Clearance (mm) Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Material Weight (kg) Type TRUSCO Part Number Radial Inner Maximum Clearance (mm) Radial Inner Minimum Clearance (mm) Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- High carbon-chromium bearing steel 2.08 Shielded 225-2155 - - - - 65 33 140   1PC 1 6313ZZC3 34729432 62.99 SGD
In stock
1-1539 High carbon-chromium bearing steel - - 225-2210 - - - - 95 45 200 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6319ZZC3 34729493 259.99 SGD
In stock
1-1539 High carbon-chromium bearing steel - - 225-2198 - - - - 85 41 180 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6317ZZC3 34729475 129.99 SGD
In stock
1-1539 High carbon-chromium bearing steel - - 225-2228 - - - - 100 47 215   1PC 1 6320ZZC3 34729502 279.99 SGD
In stock
1-1539 High carbon-chromium bearing steel - - 225-2201 - - - - 90 43 190   1PC 1 6318ZZC3 34729484 199.99 SGD
In stock
1-1539 High carbon-chromium bearing steel - - 225-2171 - - - - 75 37 160   1PC 1 6315ZZC3 34729457 93.99 SGD
N/A
1-1539 High carbon-chromium bearing steel - - 225-2180 - - - - 80 39 170 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6316ZZC3 34729466 129.99 SGD
In stock
1-1539 High carbon-chromium bearing steel - - 225-2163 - - - - 70 35 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6314ZZC3 34729441 72.99 SGD
In stock
- High carbon chromium bearing steel - Shield type 225-1914 23 8 3.50[355] 8.20[835] 10 11 35   1PC 1 6300ZZC3 10412972 4.99 SGD
In stock
- High carbon chromium bearing steel - Shield type 225-1931 25 11 4.20[425] 9.70[990] 12 12 37   1PC 1 6301ZZC3 10412981 4.99 SGD
In stock
- High carbon chromium bearing steel - Shield type 225-1957 25 11 5.45[555] 11.4[1170] 15 13 42   1PC 1 6302ZZC3 10412997 4.99 SGD
In stock
- High carbon chrome bearing steel - Shield type 225-1973 25 11 6.55[665] 13.5[1380] 17 14 47   1PC 1 6303ZZC3 10413006 5.99 SGD
In stock
- High carbon chrome bearing steel - Shield type 225-1990 28 13 7.90[805] 15.9[1620] 20 15 52   1PC 1 6304ZZC3 10413015 6.99 SGD
In stock
- High carbon chromium bearing steel - Shield type 225-2015 28 13 10.9[1110] 21.2[2160] 25 17 62   1PC 1 6305ZZC3 10413024 8.99 SGD
In stock
- High carbon chromium bearing steel - Shield type 225-2031 28 13 15.0[1530] 26.7[2720] 30 19 72   1PC 1 6306ZZC3 10413033 11.99 SGD
In stock
- High carbon chromium bearing steel - Shield type 225-2058 33 15 19.1[1950] 33.5[3400] 35 21 80   1PC 1 6307ZZC3 10413042 15.99 SGD
In stock
- High carbon chrome bearing steel - Shield type 225-2074 33 15 24.0[2450] 40.5[4150] 40 23 90   1PC 1 6308ZZC3 10413051 23.99 SGD
In stock
- High carbon chromium bearing steel - Shield type 225-2091 36 18 32.0[3250] 53.0[5400] 45 25 100   1PC 1 6309ZZC3 10413067 31.99 SGD
In stock
- High carbon chrome bearing steel - Shield type 225-2112 36 18 38.5[3900] 62.0[6300] 50 27 110   1PC 1 6310ZZC3 10413076 32.99 SGD
In stock
- High carbon chromium bearing steel - Shield type 225-2139 - - - - 55 29 120   1PC 1 6311ZZC3 34729414 40.99 SGD
In stock
- Carbon chromium shaft bearing steel - Shield type - - - - - 60 31 130   1PC 1 6312ZZC3 34729423 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.85
13 Customer Reviews
The reviews are automatic translation.
Bike Wheel Bearing
5
From Japan
On 2017-08-03 11:37:28
It is cheap and buys relief with domestic production external goods It is just a consumable item so I wish I could use it for a long time.
This review is about item#10413006.
When maintenance of electric motor
5
From Japan
On 2017-02-01 14:53:54
We are satisfied with product stability and reliability. I am satisfied with the price as well.
This review is about item#10413051.
Motorcycle Restore
5
From Japan
On 2016-08-16 22:12:26
Motorcycle Manufacturer It is inexpensive with quality equivalent to genuine parts.
This review is about item#10412997.
Bike Wheel Bearing Exchange
5
From Japan
On 2016-07-19 09:03:49
Trust NTN! It is good. The price is also cheap ~
This review is about item#10412981.
Bike Bearing
5
From Japan
On 2016-07-02 02:27:24
With the same part number as the genuine article, the price is 1/8/1 because it is the same item, so I adopted it. I tried installing it, but there was no defect and I ran smoothly today. If you ride an old bike or distance please try it!
This review is about item#10413006.
Front hub bearing of Cub 50
5
From Japan
On 2015-06-23 22:40:43
I looked for a used Big Brake in the Cub 90 but I could not find it, so I swapped the C50 hub, brake and shock absorber. Because the bearings were stuck for second hand, I ordered parts suppliers, but I asked Monotaro to tell me that the date is required. I arrived the next day so I wear it immediately. I think that it is okay at first because it is a product of NTN. It is a while before results come out.
This review is about item#10412972.
On the wheel bearing
5
From Japan
On 2015-06-15 16:48:06
It was cheap and used normally.
This review is about item#10413006.
Motor etc.
3
From Japan
On 2015-06-01 15:17:17
Manufactured goods are sure.
This review is about item#10413033.
Motor bearing
5
From Japan
On 2014-10-27 19:43:40
You can trust!
This review is about item#10413006.
Motorcycle Wheel Bearing
5
From Japan
On 2014-05-26 19:44:32
The product came in cheaply and easily. NTN can be used with confidence.
This review is about item#10413015.

Related Products