Buy more than* S$200* and get FREE SHIPPING

Hand Valve Union Straight 2-Way Valves

4.88 (17)
Vacuum Pressure (kPa)
-100
...see all>
Product Options
ADD TO CART
Dimensions P1 (phi mm) Fluid Compatible Tube Outer Diameter D2 (mm) Effective Sectional Area (mm2) Compatible Tube Outer Diameter D1 (mm) Operating Pressure Range (MPa) Valve Type Dimension F2 (mm) Valve Specification Appearance Dimensions F1 (mm) Operating Temperature Range (deg C) Connection Diameter Dimensions C2 (mm) Weight (g) TRUSCO Part Number Dimensions C1 (mm) Purpose Dimensions E2(nm) Shape RoHS Directive Dimensions E1(mm) Dimensions P3 (phi mm) Dimension B1 (mm) Dimensions P2 (phi mm) Dimensions B2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions P1 (phi mm) Fluid Compatible Tube Outer Diameter D2 (mm) Effective Sectional Area (mm2) Compatible Tube Outer Diameter D1 (mm) Operating Pressure Range (MPa) Valve Type Dimension F2 (mm) Valve Specification Appearance Dimensions F1 (mm) Operating Temperature Range (deg C) Connection Diameter Dimensions C2 (mm) Weight (g) TRUSCO Part Number Dimensions C1 (mm) Purpose Dimensions E2(nm) Shape RoHS Directive Dimensions E1(mm) Dimensions P3 (phi mm) Dimension B1 (mm) Dimensions P2 (phi mm) Dimensions B2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - 0 to 0.9 2-way valve - - Standard color - 0 to 60 Input side: 7.94, the output side: 7.94 - - - - Connection between tube and tube - - - - - - - -   1PC 1 HV5/16-5/16-2 87959916 12.99 SGD
In stock
- - - - - 0 to 0.9 2-way valve - - Light Gray - 0 to 60 Input side: 9.53, the output side: 9.53 - - - - Connection between tube and tube - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV3/8-3/8-2W 87959864 20.99 SGD
Shipped after 2018-03-02
- - - - - 0 to 0.9 2-way valve - - Light Gray - 0 to 60 Input side: 12, the output side: 12 - - - - Connection between tube and tube - - - - - - - -   1PC 1 HV12-12-2W 87959821 14.99 SGD
In stock
- - - - - 0 to 0.9 2-way valve - - Light Gray - 0 to 60 The input side: 6, the output side: 6 - - - - Connection between tube and tube - - - - - - - -   1PC 1 HV6-6-2W 87959925 11.99 SGD
In stock
15 Air 6 8.1 8 0 to 0.9 - 8 2-way valve - 18 0 to 60 - 17 26 - 18.1 - 40.5 2 Way Hand Valve Union Straight Yes 17 16.5 27.7 12.5 26.4   1PC 1 HV8-6-2 35314264 12.99 SGD
In stock
- - - - - 0 to 0.9 2-way valve - - Standard color - 0 to 60 Input side: 9.53, the output side: 9.53 - - - - Connection between tube and tube - - - - - - - -   1PC 1 HV3/8-3/8-2 87959855 13.99 SGD
In stock
- - - - - 0 to 0.9 2-way valve - - Light Gray - 0 to 60 Input side: 4, the output side: 4 - - - - Connection between tube and tube - - - - - - - -   1PC 1 HV4-4-2W 87959882 11.99 SGD
In stock
- Air - - - 0 to 0.9 2-wayvalve - - Standard color - 0 to 60 Input side: 6.35, the output side: 6.35 - - - - Connection between tube and tube - - - - - - - -   1PC 1 HV1/4-1/4-2 87959751 11.99 SGD
In stock
- - - - - 0 to 0.9 2-way valve - - Light Gray - 0 to 60 Input side: 6.35, the output side: 6.35 - - - - Connection between tube and tube - - - - - - - -   1PC 1 HV1/4-1/4-2W 87959767 11.99 SGD
In stock
- - - - - 0 to 0.9 2-way valve - - Light Gray - 0 to 60 Input side: 10, the output side: 10 - - - - Connection between tube and tube - - - - - - - -   1PC 1 HV10-10-2W 87959785 13.99 SGD
In stock
- - - - - 0 to 0.9 2-way valve - - Light Gray - 0 to 60 Input side: 8, the output side: 6 - - - - Connection between tube and tube - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV8-6-2W 87959943 18.99 SGD
Shipped after 2018-03-02
- - - - - 0 to 0.9 2-way valve - - Light Gray - 0 to 60 Input side: 8, the output side: 8 - - - - Connection between tube and tube - - - - - - - -   1PC 1 HV8-8-2W 87959961 12.99 SGD
In stock
- - - - - 0 to 0.9 2-way valve - - Light Gray - 0 to 60 Input side: 12, the output side: 10 - - - - Connection between tube and tube - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV12-10-2W 87959803 21.99 SGD
Shipped after 2018-03-02
21 - - 17.5 - 0 to 0.9 - 11 2-way valve - 24 0 to 60 - 20.2 48 - 23.4 Connection between tube and tube 41 - Yu 21 19.5 34.9 17.5 32.2   1PC 1 HV12-10-2 35314273 14.99 SGD
In stock
17.5 Air 10 17.4 10 0 - 0.9 - 11 Two way valve - 24 0 - 60 - 20.2 45 - 20.2 Connection between tube and tube 41 Hand valve Union straight 2-way valves Available 21 19.5 32.2 17.5 32.2   1PC 1 HV10-10-2 10411947 13.99 SGD
In stock
10 Air 4 3.4 4 0 - 0.9 - 8 Two way valve - 18 0 - 60 - 14.9 24 378-1003 14.9 Connection between tube and tube 40.5 Hand valve Union straight 2-way valves Available 17 16.5 25.8 10 25.8   1PC 1 HV4-4-2 10411956 11.99 SGD
In stock
12.5 Air 6 7.2 6 0 - 0.9 - 8 Two way valve - 18 0 - 60 - 17 25 - 17 Connection between tube and tube 40.5 Hand valve Union straight 2-way valves Available 17 16.5 26.4 12.5 26.4   1PC 1 HV6-6-2 10411965 11.99 SGD
In stock
15 Air 8 8.7 8 0 - 0.9 - 8 Two way valve - 18 0 - 60 - 18.1 28 - 18.1 Connection between tube and tube 40.5 Hand valve Union straight 2-way valves Available 17 16.5 27.7 15 27.7   1PC 1 HV8-8-2 10411974 12.99 SGD
In stock
21 Air 12 18.1 12 0 - 0.9 - 11 Two way valve - 24 0 - 60 - 23.4 51 - 23.4 Connection between tube and tube 41 Hand valve Union straight 2-way valves available 21 19.5 34.9 21 34.9   1PC 1 HV12-12-2 35314282 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
17 Customer Reviews
The reviews are automatic translation.
Nitrogen gas piping
5
From Japan
On 2017-12-20 22:33:05
It is used as a gas replacement cock for experimental desiccator. Glass is expensive and in fact it can be used even with this, so it is saved.
This review is about item#10411974.
In and out of the air tube
5
From Japan
On 2017-09-26 17:57:31
I was looking for it in a specialty store or home center, but I could not find anything with a small size. It was cheap and the delivery date was short.
This review is about item#10411965.
Used for pesticide spray tubes
5
From Japan
On 2017-05-05 20:19:24
It is light and solid and you can remove the tube with one touch
This review is about item#35314282.
Machine maintenance
5
From Japan
On 2017-04-20 17:13:01
It is cheap and easy to use. There are also cheaper, but since it is a maker item it can be trusted.
This review is about item#10411965.
Used for branching of Waters LCMS nitrogen generator
5
From Japan
On 2017-03-18 21:06:02
It can be used for branching of Waters LCMS nitrogen generator. Please purchase together with Union Tea 6mm
This review is about item#10411965.
Device assembly
5
From Japan
On 2017-03-03 09:15:56
It is a useful part if you have one. It is reasonably priced. I am using it frequently.
This review is about item#10411965.
Used to drop liquid
5
From Japan
On 2016-08-06 13:19:18
Used to drop oil in several places. I chose it in COSPA.
This review is about item#10411965.
During machine maintenance
5
From Japan
On 2015-11-26 17:07:35
It was very easy to work. When cylinder stroke adjustment
This review is about item#10411965.
Make carbonic acid
5
From Japan
On 2015-10-14 15:09:13
Convenient to buy from even one
This review is about item#10411956.
Making carbonated water with Midbon
5
From Japan
On 2015-07-19 01:18:33
It is very handy because it can be easily opened and closed.
This review is about item#10411974.

Related Products