Buy more than* S$200* and get FREE SHIPPING

Tube-Fitting, Union Tee

Purpose
Connection between screw and tube
RoHS Directive
Yu
Vacuum Pressure (kPa)
-100
...see all
Product Options
ADD TO CART
Fluid Dimensions A (mm) Shape Maximum Working Pressure (MPa) Effective Sectional Area (mm2) Screw Diameter R Dimensions L (mm) Opposite Side H (mm) Operating Temperature Range (deg C) Dimensions P (mm) Weight (g) Lubricating Oil Color Specification Compatible Tube Outer Diameter D (mm) Dimensions C (mm) Compatible Tube Outer Diameter D (inch) Dimensions B (mm) Tubes Outside Diameter D (phi mm) Dimensions E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Dimensions A (mm) Shape Maximum Working Pressure (MPa) Effective Sectional Area (mm2) Screw Diameter R Dimensions L (mm) Opposite Side H (mm) Operating Temperature Range (deg C) Dimensions P (mm) Weight (g) Lubricating Oil Color Specification Compatible Tube Outer Diameter D (mm) Dimensions C (mm) Compatible Tube Outer Diameter D (inch) Dimensions B (mm) Tubes Outside Diameter D (phi mm) Dimensions E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 8 - 1.0 2.3 R1/8 17 - 0 to 60(No freezing) 8 7.3 Turbine oil Resin body, open ring/black - - 11 1/8 17 - 12.5   1PC 1 PB1/8-01M 35311972 3.80 SGD
Shipped after 2017-02-28
- 3.9 - 1 3.6 M6x1 17.9 8 0 to 60(No freezing) 10.5 5.9 Turbine oil Resin body, open ring/black - 6 11.6 - 16.5 - 13.9   1PC 1 PB6-M6M 10412062 5.12 SGD
In stock
- 8 - 1 4.6 R1/8 17 - 0 to 60(No freezing) 8 7.2 Fluorine-based grease Resin body, open ring/light blue Cleanroom packing 4 11 - 17 - 12.5 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB4-01MC 87950414 54.29 SGD
Shipped after 2017-02-28
- 3.2 - 1 3.7 M5x0.8 15.3 8 0 to 60(No freezing) 8 4.3 Fluorine-based grease Resin body, open ring/light blue Cleanroom packing 4 11 - 14.5 - 12.5 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB4-M5MC 87950432 60.76 SGD
Shipped after 2017-02-28
- 3 - 1 2 M5x0.8 13.5 8 0 to 60(No freezing) 6 3.3 Turbine oil Resin body, open ring/black - 3 9.3 - 13.5 - 10.8   1PC 1 PB3-M5M 10411983 4.88 SGD
Shipped after 2017-02-28
Air 3 Mini type tea 1 3.5 M5x0.8 17.8 8 0 to 60 10.5 5.6 Turbine oil Plastic body open ring / black - 6 11.6 - 15.5 6 13.9   1PC 1 PB6-M5M 10412053 5.04 SGD
In stock
- 3.9 - 1 3.6 M6x1 17.9 8 0 to 60(No freezing) 10.5 5.9 Fluorine-based grease Resin body, open ring/light blue Cleanroom packing 6 11.6 - 16.5 - 13.9 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB6-M6MC 87950475 67.21 SGD
Shipped after 2017-02-28
- 3.9 - 1 3.6 M6x1 17.9 8 0 to 60(No freezing) 10.5 5.9 Turbine oil Resin body, open ring/light gray - 6 11.6 - 16.5 - 13.9 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB6-M6MW 87950387 48.32 SGD
Shipped after 2017-02-28
- 2.2 - 1 1.4 M3x0.5 16.8 8 0 to 60(No freezing) 8 3.9 Fluorine-based grease Resin body, open ring/light blue Cleanroom packing 4 11 - 15 - 12.5 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB4-M3MC 87950423 76.31 SGD
Shipped after 2017-02-28
- 8 - 1 8.5 R1/8 19.3 - 0 to 60(No freezing) 10.5 8.4 Fluorine-based grease Resin body, open ring/light blue Cleanroom packing 6 11.6 - 18 - 13.9 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB6-01MC 87950457 59.47 SGD
Shipped after 2017-02-28
- 3.9 - 1.0 2.2 M6x1 15.6 8 0 to 60(No freezing) 8 4.7 Turbine oil Resin body, open ring/black - - 11 1/8 15.5 - 12.5   1PC 1 PB1/8-M6M 35311963 4.17 SGD
Shipped after 2017-02-28
- 2.5 - 1 0.7 M3x0.5 12.5 5.5 0 to 60(No freezing) 6 1.9 Turbine oil Resin body, open ring/black - 3 9.3 - 12 - 10.8   1PC 1 PB3-M3M 35311954 5.87 SGD
Shipped after 2017-02-28
- 8 - 1 8.5 R1/8 19.3 - 0 to 60(No freezing) 10.5 8.4 Turbine oil Resin body, open ring/black - 6 11.6 - 18 - 13.9   1PC 1 PB6-01M 10412044 4.45 SGD
Shipped after 2017-02-28
- 8 - 1 4.6 R1/8 17 - 0 to 60(No freezing) 8 7.2 Turbine oil Resin body, open ring/black - 4 11 - 17 - 12.5   1PC 1 PB4-01M 10412001 4.11 SGD
Shipped after 2017-02-28
- 3 - 1 3.7 M5x0.8 15.5 8 0 to 60(No freezing) 8 4.3 Turbine oil Resin body, open ring/black - 4 11 - 14.5 - 12.5   1PC 1 PB4-M5M 10412026 4.60 SGD
In stock
- 3.9 - 1 2.8 M6x1 15.6 8 0 to 60(No freezing) 8 4.6 Turbine oil Resin body, open ring/black - 4 11 - 15.5 - 12.5   1PC 1 PB4-M6M 10412035 4.68 SGD
Shipped after 2017-02-28
- 3.9 - 1 1.9 M6x1 13.6 8 0 to 60(No freezing) 6 3.6 Turbine oil Resin body, open ring/black - 3 9.3 - 14.5 - 10.8   1PC 1 PB3-M6M 10411992 4.97 SGD
Shipped after 2017-02-28
- 2.5 - 1 1.4 M3x0.5 16.5 8 0 to 60(No freezing) 8 3.9 Turbine oil Resin body, open ring/black - 4 11 - 15 - 12.5   1PC 1 PB4-M3M 10412017 5.87 SGD
Shipped after 2017-02-28
- 2.2 - 1 0.6 M3x0.5 12.8 5.5 0 to 60(No freezing) 6 1.9 Fluorine-based grease Resin body, open ring/light blue Cleanroom packing 1.8 8.4 - 12 - 10.25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PB180-M3MC 87950396 -
Discontinued
[x]
- 2.2 - 1 0.7 M3x0.5 12.8 5.5 0 to 60(No freezing) 6 1.9 Fluorine-based grease Resin body, open ring/light blue Cleanroom packing 3 9.3 - 12 - 10.8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB3-M3MC 87950405 76.31 SGD
Shipped after 2017-02-28
- 3.2 - 1 3.5 M5x0.8 17.6 8 0 to 60(No freezing) 10.5 5.6 Fluorine-based grease Resin body, open ring/light blue Cleanroom packing 6 11.6 - 15.5 - 13.9 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB6-M5MC 87950466 64.63 SGD
Shipped after 2017-02-28
- 3 - 1 3.5 M5x0.8 17.8 8 0 to 60(No freezing) 10.5 5.6 Turbine oil Resin body, open ring/light gray - 6 11.6 - 15.5 - 13.9 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB6-M5MW 87950371 47.03 SGD
Shipped after 2017-02-28
- 3 - 1 3.7 M5x0.8 15.5 8 0 to 60(No freezing) 8 4.3 Turbine oil Resin body, open ring/light gray - 4 11 - 14.5 - 12.5 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB4-M5MW 87950344 41.79 SGD
Shipped after 2017-03-10
- 3 - 1 2 M5x0.8 13.5 8 0 to 60(No freezing) 6 3.3 Turbine oil Resin body, open ring/light gray - 3 9.3 - 13.5 - 10.8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB3-M5MW 87950301 45.74 SGD
Shipped after 2017-02-28
- 3.9 - 1 1.9 M6x1 13.6 8 0 to 60(No freezing) 6 3.6 Turbine oil Resin body, open ring/light gray - 3 9.3 - 14.5 - 10.8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB3-M6MW 87950317 47.03 SGD
Shipped after 2017-02-28
- 2.5 - 1 1.4 M3x0.5 16.5 8 0 to 60(No freezing) 8 3.9 Turbine oil Resin body, open ring/light gray - 4 11 - 15 - 12.5 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB4-M3MW 87950335 55.58 SGD
Shipped after 2017-02-28
- 3.9 - 1 2.8 M6x1 15.6 8 0 to 60(No freezing) 8 4.6 Fluorine-based grease Resin body, open ring/light blue Cleanroom packing 4 11 - 15.5 - 12.5 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB4-M6MC 87950441 62.05 SGD
Shipped after 2017-02-28
- 8 - 1 4.6 R1/8 17 - 0 to 60(No freezing) 8 7.2 Turbine oil Resin body, open ring/light gray - 4 11 - 17 - 12.5 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB4-01MW 87950326 39.21 SGD
Shipped after 2017-02-28
- 3.9 - 1 2.8 M6x1 15.6 8 0 to 60(No freezing) 8 4.6 Turbine oil Resin body, open ring/light gray - 4 11 - 15.5 - 12.5 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB4-M6MW 87950353 41.79 SGD
Shipped after 2017-02-28
- 8 - 1 8.5 R1/8 19.3 - 0 to 60(No freezing) 10.5 8.4 Turbine oil Resin body, open ring/light gray - 6 11.6 - 18 - 13.9 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB6-01MW 87950362 41.79 SGD
Shipped after 2017-02-28
ADD TO CART

Related Products