Buy more than* S$200* and get FREE SHIPPING

Mini-Type Cartridge

5.00 (1)
Vacuum Pressure (kPa)
-100
...see all
Product Options
ADD TO CART
Dimensions P (mm) Color Connection Screw Type Packing Shape Tube Outside Diameter (phi mm) Fluid Connection Thread Dimensions C (mm) TRUSCO Part Number Dimensions B (mm) Dimensions A (mm) RoHS Directive Maximum Working Pressure (MPa) Screw Diameter R Effective Sectional Area (mm2) Opposite Side H (mm) Dimensions L (mm) Tubes Outside Diameter D (phi mm) Operating Temperature Range (deg C) Opening ring Dimensions (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions P (mm) Color Connection Screw Type Packing Shape Tube Outside Diameter (phi mm) Fluid Connection Thread Dimensions C (mm) TRUSCO Part Number Dimensions B (mm) Dimensions A (mm) RoHS Directive Maximum Working Pressure (MPa) Screw Diameter R Effective Sectional Area (mm2) Opposite Side H (mm) Dimensions L (mm) Tubes Outside Diameter D (phi mm) Operating Temperature Range (deg C) Opening ring Dimensions (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 Open ring / resin body / black - Normal packaging specifications Mini-type cartridge - Air - 11.7 - 14.8 3.4 Yes 1.0 M8x0.75 12.8 4 11.4 6 0 over 60 (with no freezing) 11.8x9.8 3.6 1PC 1 PCC6-M8M 10412132 2.28 SGD
In stock
8 Open ring / resin body / black - Normal packaging specifications Mini-type cartridge - Air - 10.9 - 14 3 Yes 1.0 M6x0.75 5.1 2.5 11 4 0 over 60 (with no freezing) 9.8x7.8 2.6 1PC 1 PCC4-M6M 10412114 2.08 SGD
In stock
10 - M - - 4 - M8X0.75 10.9 809-5347 14 3.4 - 1 - 7.3 3 10.6 - - 9.8X7.8 4.9 1pc 1 PCC4-M8M 10412123 5.24 SGD
Shipped after 2017-09-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For connection of brake piston
5
From Japan
On 2017-04-14 11:19:38
M6 pitch 07 size. Thing.
This review is about item#10412114.

Related Products