Buy more than* S$200* and get FREE SHIPPING

Mini Type Straight

Purpose
Connection between screw and tube
RoHS Directive
Yes
Opposite Side H (mm)
8
Tubes Outside Diameter D (phi mm)
4
Vacuum Pressure (kPa)
-100
Dimensions P (mm)
8
Screw Dimensions M
M5x0.8
Fluid
Air
Dimensions C (mm)
10.9
Dimensions B (mm)
17.1
Dimensions A (mm)
5
Maximum Working Pressure (MPa)
1
Effective Sectional Area (mm2)
2.6
Operating Temperature Range (deg C)
0-60
Weight (g)
4.3
Color
Resin body / open ring / black
Shape
Mini-type female Straight
Material
Metal body / guide ring / brass + nickel-plated resin body / polybutylene terephthalate (PBT) open ring / polyacetal (POM) lock claw / stainless tube / polyurethane / nylon elastic sleeve / O-ring / nitrile rubber (NBR)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PCF4-M5M 10412166 3.05 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products