Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Mini type branch tea

Caution
* The L1 and L2 dimensions of the tapered screw type are reference dimensions after screw tightening.
Purpose
Connection of screw and tube
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
1
...see all>
Product Options
ADD TO CART
Opposite Side H (mm) Weight (g) Dimensions P (mm) TRUSCO Part Number Dimension L2 (mm) Tube Outside Diameter (phi mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Connection Thread Dimensions A (mm) Tube Outer Diameter (inch) Dimension L1 (mm) Connection Screw Type Effective Sectional Area (mm2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opposite Side H (mm) Weight (g) Dimensions P (mm) TRUSCO Part Number Dimension L2 (mm) Tube Outside Diameter (phi mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Connection Thread Dimensions A (mm) Tube Outer Diameter (inch) Dimension L1 (mm) Connection Screw Type Effective Sectional Area (mm2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 4 8 - 25.6 4 11 28.1 13.1 M3X0.5 2.5 - 12.5 M 0.9   1pc 1 PD4-M3M 10412184 7.99 SGD
Shipped after 2018-05-08
10 8.4 10.5 809-5361 29 6 11.6 33 15 1/8 8 - 14 R 8.5   1pc 1 PD6-01M 10412211 4.99 SGD
In stock
10 7.3 8 809-5357 26.1 4 11 30.1 13.1 1/8 8 - 13 R 4.6   1pc 1 PD4-01M 10412175 6.99 SGD
Shipped after 2018-05-09
8 4.4 8 809-5359 24.6 4 11 27.6 13.1 M5X0.8 3 - 11.5 M 2.1   1pc 1 PD4-M5M 10412193 6.99 SGD
Shipped after 2018-05-09
8 5.9 10.5 - 27.6 6 11.6 31.5 15 M6X1 3.9 - 12.6 M 3.3   1pc 1 PD6-M6M 10412236 7.99 SGD
Shipped after 2018-05-08
5.5 1.9 6 - 20.3 3 9.3 22.8 10.8 M3X0.5 2.5 - 9.5 M 0.7   1pc 1 PD3-M3M 35311981 7.99 SGD
Shipped after 2018-05-08
8 3.2 6 - 21.3 3 9.3 24.3 10.8 M5X0.8 3 - 10.5 M 2.2   1pc 1 PD3-M5M 35311997 6.99 SGD
Shipped after 2018-05-08
8 4.1 8 - 25.6 - 11 28.1 13.1 M3X0.5 2.5 1/8B 12.5 M 0.9 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PD1/8-M3M 87950545 73.99 SGD
Shipped after 2018-05-08
10 7.3 8 - 26.1 4 11 30.1 13.1 1/8 8 - 13 R 4.6 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PD4-01MC 87950764 73.99 SGD
Shipped after 2018-05-08
8 4.7 8 - 24.7 4 11 28.6 13.1 M6X1 3.9 - 11.6 M 2.2   1pc 1 PD4-M6M 10412202 6.99 SGD
Shipped after 2018-05-08
8 5.6 10.5 809-5362 27.5 6 11.6 30.5 15 M5X0.8 3 - 12.5 M 2.2   1pc 1 PD6-M5M 10412227 6.99 SGD
Shipped after 2018-05-08
8 3.6 6 - 21.4 3 9.3 25.3 10.8 M6X1 3.9 - 10.6 M 2   1pc 1 PD3-M6M 35312006 6.99 SGD
Shipped after 2018-05-09
10 7.4 8 - 26.1 - 11 30.1 13.1 1/8 8 1/8B 13 R 2.5 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PD1/8-01MW 87950536 56.99 SGD
Shipped after 2018-05-08
8 4.5 8 - 24.6 - 11 27.6 13.1 M5X0.8 3 1/8B 11.5 M 2.4 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PD1/8-M5MW 87950572 59.99 SGD
Shipped after 2018-05-08
8 5.6 10.5 - 27.5 6 11.6 30.5 15 M5X0.8 3.2 - 12.5 M 2.2 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PD6-M5MW 87950721 68.99 SGD
Shipped after 2018-05-08
8 4.7 8 - 24.6 4 11 28.6 13.1 M6X1 4 - 11.5 M 2.2 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PD4-M6MC 87950791 79.99 SGD
Shipped after 2018-05-08
10 7.4 8 - 26.1 - 11 30.1 13.1 1/8 8 1/8B 13 R 2.5 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PD1/8-01M 87950527 56.99 SGD
Shipped after 2018-05-08
5.5 1.9 6 - 19.8 1.8 8.4 22.3 10.3 M3X0.5 2.5 - 9.5 M 0.5 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PD180-M3M 87950606 73.99 SGD
Shipped after 2018-05-08
8 3.2 6 - 21.3 3 9.3 24.3 10.8 M5X0.8 3 - 10.5 M 2.2 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PD3-M5MW 87950651 67.99 SGD
Shipped after 2018-05-08
8 5.9 10.5 - 27.6 6 11.6 31.5 15 M6X1 4 - 12.6 M 3.3 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PD6-M6MW 87950737 69.99 SGD
Shipped after 2018-05-08
8 4.4 8 - 24.4 4 11 27.6 13.1 M5X0.8 3.2 - 11.3 M 2.1 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PD4-M5MC 87950782 78.99 SGD
Shipped after 2018-05-08
8 4.5 8 - 24.6 - 11 27.6 13.1 M5X0.8 3 1/8B 11.5 M 2.4 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PD1/8-M5M 87950563 59.99 SGD
Shipped after 2018-05-08
8 4.8 8 - 24.7 - 11 28.6 13.1 M6X1 3.9 1/8B 11.6 M 2 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PD1/8-M6M 87950581 59.99 SGD
Shipped after 2018-05-08
5.5 1.9 6 - 19.8 1.8 8.4 22.3 10.3 M3X0.5 2.5 - 9.5 M 0.5 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PD180-M3MW 87950615 73.99 SGD
Shipped after 2018-05-08
8 4 8 - 25.9 4 11 28.1 13.1 M3X0.5 2.2 - 12.8 M 0.9 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PD4-M3MC 87950773 93.99 SGD
Shipped after 2018-05-08
8 5.6 10.5 - 27.3 6 11.6 30.5 15 M5X0.8 3.2 - 12.3 M 2.2 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PD6-M5MC 87950816 82.99 SGD
Shipped after 2018-05-08
8 4.1 8 - 25.6 - 11 28.1 13.1 M3X0.5 2.5 1/8B 12.5 M 0.9 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PD1/8-M3MW 87950554 73.99 SGD
Shipped after 2018-05-08
10 8.4 10.5 - 29 6 11.6 33 15 1/8 8 - 14 R 8.5 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PD6-01MW 87950712 59.99 SGD
Shipped after 2018-05-08
8 4.8 8 - 24.7 - 11 28.6 13.1 M6X1 3.9 1/8B 11.6 M 2 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PD1/8-M6MW 87950597 59.99 SGD
Shipped after 2018-05-08
8 3.2 6 - 20.8 1.8 8.4 23.8 10.3 M5X0.8 3 - 10.5 M 0.8 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PD180-M5M 87950624 67.99 SGD
Shipped after 2018-05-08
8 4 8 - 25.6 4 11 28.1 13.1 M3X0.5 2.5 - 12.5 M 0.9 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PD4-M3MW 87950685 73.99 SGD
Shipped after 2018-05-08
8 3.2 6 - 21.1 3 9.3 24.3 10.8 M5X0.8 3.2 - 10.3 M 2.2 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PD3-M5MC 87950755 81.99 SGD
Shipped after 2018-05-08
8 5.9 10.5 - 27.5 6 11.6 31.5 15 M6X1 4 - 12.5 M 3.3 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PD6-M6MC 87950825 85.99 SGD
Shipped after 2018-05-08
8 3.2 6 - 20.8 1.8 8.4 23.8 10.3 M5X0.8 3 - 10.5 M 0.8 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PD180-M5MW 87950633 67.99 SGD
Shipped after 2018-05-08
5.5 1.9 6 - 20.3 3 9.3 22.8 10.8 M3X0.5 2.5 - 9.5 M 0.7 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PD3-M3MW 87950642 73.99 SGD
Shipped after 2018-05-08
8 3.6 6 - 21.4 3 9.3 25.3 10.8 M6X1 3.9 - 10.6 M 2 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PD3-M6MW 87950667 68.99 SGD
Shipped after 2018-05-08
10 7.3 8 - 26.1 4 11 30.1 13.1 1/8 8 - 13 R 4.6 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PD4-01MW 87950676 56.99 SGD
Shipped after 2018-05-08
8 4.4 8 - 24.6 4 11 27.6 13.1 M5X0.8 3 - 11.5 M 2.1 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PD4-M5MW 87950694 59.99 SGD
Shipped after 2018-05-08
8 4.7 8 - 24.7 4 11 28.6 13.1 M6X1 3.9 - 11.6 M 2.2 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PD4-M6MW 87950703 59.99 SGD
Shipped after 2018-05-08
5.5 1.9 6 - 20.6 3 9.3 22.8 10.8 M3X0.5 2.2 - 9.8 M 0.7 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PD3-M3MC 87950746 93.99 SGD
Shipped after 2018-05-08
10 8.4 10.5 - 29 6 11.6 33 15 1/8 8 - 14 R 8.5 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PD6-01MC 87950807 76.99 SGD
Shipped after 2018-05-08
ADD TO CART

Related Products