Buy more than* S$200* and get FREE SHIPPING

Mini Type Different Diameter Union Tee

Purpose
Connection between tube and tube (different diameter)
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
1
...see all>
Product Options
ADD TO CART
Specification Dimensions E (mm) RoHS Directive Effective Sectional Area (mm2) Opening ring Dimensions (mm) Operating Temperature Range (deg C) Compatible Tube Outer Diameter D2 (mm) Weight (g) Compatible Tube Outer Diameter D1 (mm) Color Dimensions P (mm) Shape Dimension F2 (mm) Dimensions F1 (mm) Fluid Dimensions C (mm) Material (metal hood)/Processing Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Dimensions E (mm) RoHS Directive Effective Sectional Area (mm2) Opening ring Dimensions (mm) Operating Temperature Range (deg C) Compatible Tube Outer Diameter D2 (mm) Weight (g) Compatible Tube Outer Diameter D1 (mm) Color Dimensions P (mm) Shape Dimension F2 (mm) Dimensions F1 (mm) Fluid Dimensions C (mm) Material (metal hood)/Processing Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 13.05 Yu 2.4 9.8x7.8 0 to 60 3 3.3 4 Resin body, open ring/black 8 - 5.6 11.2 - 11 - 13.1   1PC 1 PEG4-3M 35312024 7.99 SGD
Shipped after 2018-02-27
- 13.05 Yu 2.3 - 0 to 60 3.2 3.3 4 Resin body, open ring/black 8 - 5.6 11.2 - 11 - 13.1   1PC 1 PEG4-1/8M 35312033 4.99 SGD
Shipped after 2018-03-02
Mini light gray - - - - 0 to 60(No freezing) 3.2 - 4 Resin body, open ring/light gray - - - - - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PEG4-1/8MW 87949285 52.99 SGD
Shipped after 2018-03-02
Mini light gray - - - - 0 to 60(No freezing) 3 - 4 Resin body, open ring/light gray - - - - - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PEG4-3MW 87949294 52.99 SGD
Shipped after 2018-03-02
Cleanroom packing small - - - - 0 to 60(No freezing) 4 - 6 Resin body, open ring/light gray - - - - - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PEG6-4MC 87949312 69.99 SGD
Shipped after 2018-03-02
Mini light gray - - - - 0 to 60(No freezing) 4 - 6 Resin body, open ring/light gray - - - - - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PEG6-4MW 87949303 54.99 SGD
Shipped after 2018-03-02
- 14.95 Available 5.3 9.8 x 7.8 0 - 60 4 5.1 6 Resin body and an open ring / black 10.5 Minitype wrong size Union tee 6.6 13.2 Air 11.6 - 14.6   1PC 1 PEG6-4M 10412254 4.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products