Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Different Diameter Union Straight Mini Type

Purpose
Connection between tube and tube (different diameter)
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
1
...see all>
Product Options
ADD TO CART
Tube Outside Diameter D2 (phi mm) Color Tube Outside Diameter D1 (phi mm) Shape Opening ring Dimensions (mm) Dimensions P (mm) TRUSCO Part Number Dimensions C2 (mm) Dimensions C1 (mm) Compatible Tube Outer Diameter D2 (mm) Fluid Compatible Tube Outer Diameter D1 (mm) Dimensions B (mm) Material (metal hood)/Processing Effective Sectional Area (mm2) Specification Operating Temperature Range (deg C) RoHS Directive Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tube Outside Diameter D2 (phi mm) Color Tube Outside Diameter D1 (phi mm) Shape Opening ring Dimensions (mm) Dimensions P (mm) TRUSCO Part Number Dimensions C2 (mm) Dimensions C1 (mm) Compatible Tube Outer Diameter D2 (mm) Fluid Compatible Tube Outer Diameter D1 (mm) Dimensions B (mm) Material (metal hood)/Processing Effective Sectional Area (mm2) Specification Operating Temperature Range (deg C) RoHS Directive Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Resin body, open ring/light gray - - - - - - - 4 - 6 - Brass (electroless nickel plated) - Cleanroom packing small 0 to 60(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PG6-4MC 87949276 42.99 SGD
Shipped after 2018-06-29
- Resin body, open ring/light gray - - - - - - - 3 - 4 - Brass (electroless nickel plated) - Cleanroom packing small 0 to 60(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PG4-3MC 87949267 42.99 SGD
Shipped after 2018-06-29
- Resin body, open ring/light gray - - - - - - - 3 - 4 - Brass (electroless nickel plated) - Mini light gray 0 to 60(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PG4-3MW 87949242 35.99 SGD
Shipped after 2018-06-29
- Resin body, open ring/black - - - - - - - 180 - 4 - Brass (electroless nickel plated) - Mini 0 to 60(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PG4-180M 87949224 31.99 SGD
In stock
- Resin body, open ring/black - - - - - - - 3.2 - 4 - Brass (electroless nickel plated) - Mini 0 to 60(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PG4-1/8M 87949215 31.99 SGD
Shipped after 2018-06-29
- Resin body, open ring/light gray - - - - - - - 180 - 4 - Brass (electroless nickel plated) - Mini light gray 0 to 60(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PG4-180MW 87949233 35.99 SGD
Shipped after 2018-06-29
- Resin body, open ring/light gray - - - - - - - 4 - 6 - Brass (electroless nickel plated) - Mini light gray 0 to 60(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PG6-4MW 87949251 34.99 SGD
Shipped after 2018-06-29
- Resin body, open ring/black - - - - - - - 180 - 3 - Brass (electroless nickel plated) - Mini 0 to 60(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PG3-180M 87949206 30.99 SGD
Shipped after 2018-06-29
3.2 Plastic body open ring / black 6 Mini Type 違径 Union Straight - 10.7 - 11 11.6 - Air - 24 - 2.6 - 0 to 60 Yu 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PG6-1/8M 35312103 3.99 SGD
In stock
3 Resin body and an open ring / black 4 Minitype wrong size Union straight 9.8 x 7.8 8 290-7135 11 11 - Air - 22.7 - 2.4 - 0 - 60 Available 2.1   1PC 1 PG4-3M 10412263 3.99 SGD
In stock
4 Resin body and an open ring / black 6 Minitype wrong size Union straight 9.8 x 7.8 10.4 290-7143 11 11.6 - Air - 24 - 5.6 - 0 - 60 Available 3   1PC 1 PG6-4M 10412272 3.99 SGD
In stock
ADD TO CART

Related Products