Buy more than* S$200* and get FREE SHIPPING

Tube-Fitting, Reducer

5.00 (1)
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
1
...see all>
Product Options
ADD TO CART
Compatible Tube Outer Diameter D2 (mm) Compatible Tube Outer Diameter D1 (mm) Material (metal hood)/Processing Dimensions P (mm) Specification Dimensions C (mm) Vacuum Pressure Dimensions B (mm) Fluid Dimensions E (mm) Shape Effective Sectional Area (mm2) RoHS Directive Operating Temperature Range (deg C) Conformable Joint Diameter D2(phi mm) Weight (g) Tube Outside Diameter D1 (phi mm) Color Opening ring Dimensions (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tube Outer Diameter D2 (mm) Compatible Tube Outer Diameter D1 (mm) Material (metal hood)/Processing Dimensions P (mm) Specification Dimensions C (mm) Vacuum Pressure Dimensions B (mm) Fluid Dimensions E (mm) Shape Effective Sectional Area (mm2) RoHS Directive Operating Temperature Range (deg C) Conformable Joint Diameter D2(phi mm) Weight (g) Tube Outside Diameter D1 (phi mm) Color Opening ring Dimensions (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 4 - 9.6 - 11 -100kPa 38 Air 15.7 Mini Type Reducer 5.4 Yu 0 to 60 6 2.4 4 Plastic body open ring / black 9.8x7.8   1PC 1 PGJ6-4M 10412306 2.99 SGD
In stock
6.35 3.2 Brass (electroless nickel plated) - Mini - - - - - - - - 0 to 60(No freezing) 6.35 - 3.2 Resin body, open ring/black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ1/4-1/8M 87951202 31.99 SGD
Shipped after 2018-05-08
6.35 3.97 Brass (electroless nickel plated) - Mini - - - - - - - - 0 to 60(No freezing) 6.35 - 3.97 Resin body, open ring/black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ1/4-5/32M 87951211 27.99 SGD
Shipped after 2018-05-02
6.35 6 Brass (electroless nickel plated) - Mini - - - - - - - - 0 to 60(No freezing) 6.35 - 6 Resin body, open ring/black -   1Bag(10PC) 1 PGJ1/4-6M 87951227 26.99 SGD
In stock
3.2 6.35 Brass (electroless nickel plated) - Mini - - - - - - - - 0 to 60(No freezing) 3.2 - 6.35 Resin body, open ring/black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ1/8-1/4M 87951236 29.99 SGD
Shipped after 2018-05-02
3.2 3.97 Brass (electroless nickel plated) - Mini - - - - - - - - 0 to 60(No freezing) 3.2 - 3.97 Resin body, open ring/black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ1/8-5/32M 87951245 28.99 SGD
Shipped after 2018-05-02
4.76 6.35 Brass (electroless nickel plated) - Mini - - - - - - - - 0 to 60(No freezing) 4.76 - 6.35 Resin body, open ring/black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ3/16-1/4M 87951254 29.99 SGD
Shipped after 2018-05-02
4.76 3.2 Brass (electroless nickel plated) - Mini - - - - - - - - 0 to 60(No freezing) 4.76 - 3.2 Resin body, open ring/black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ3/16-1/8M 87951263 28.99 SGD
Shipped after 2018-05-02
4.76 3.97 Brass (electroless nickel plated) - Mini - - - - - - - - 0 to 60(No freezing) 4.76 - 3.97 Resin body, open ring/black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ3/16-5/32M 87951272 28.99 SGD
Shipped after 2018-05-02
3 3.2 Brass (electroless nickel plated) - Mini - - - - - - - - 0 to 60(No freezing) 3 - 3.2 Resin body, open ring/black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ3-1/8M 87951281 28.99 SGD
Shipped after 2018-05-02
3 4 Brass (electroless nickel plated) - Mini - - - - - - - - 0 to 60(No freezing) 3 - 4 Resin body, open ring/black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ3-4M 87951297 29.99 SGD
Shipped after 2018-05-02
3 6 Brass (electroless nickel plated) - Mini - - - - - - - - 0 to 60(No freezing) 3 - 6 Resin body, open ring/black -   1Bag(10PC) 1 PGJ3-6M 87951306 32.99 SGD
Shipped after 2018-05-08
4 3.2 Brass (electroless nickel plated) - Mini - - - - - - - - 0 to 60(No freezing) 4 - 3.2 Resin body, open ring/black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ4-1/8M 87951315 26.99 SGD
Shipped after 2018-05-14
4 180 Brass (electroless nickel plated) - Mini - - - - - - - - 0 to 60(No freezing) 4 - 180 Resin body, open ring/black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ4-180M 87951324 28.99 SGD
In stock
4 180 Brass (electroless nickel plated) - Mini light gray - - - - - - - - 0 to 60(No freezing) 4 - 180 Resin body, open ring/light gray - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ4-180MW 87951333 31.99 SGD
Shipped after 2018-05-02
4 3 Brass (electroless nickel plated) - Mini light gray - - - - - - - - 0 to 60(No freezing) 4 - 3 Resin body, open ring/light gray - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ4-3MW 87951342 31.99 SGD
Shipped after 2018-05-08
4 6 Brass (electroless nickel plated) - Mini - - - - - - - - 0 to 60(No freezing) 4 - 6 Resin body, open ring/black -   1PC 1 PGJ4-6M 87951351 2.99 SGD
In stock
3.97 6.35 Brass (electroless nickel plated) - Mini - - - - - - - - 0 to 60(No freezing) 3.97 - 6.35 Resin body, open ring/black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ5/32-1/4M 87951367 30.99 SGD
Shipped after 2018-05-02
3.97 3.2 Brass (electroless nickel plated) - Mini - - - - - - - - 0 to 60(No freezing) 3.97 - 3.2 Resin body, open ring/black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ5/32-1/8M 87951376 29.99 SGD
Shipped after 2018-05-02
6 6.35 Brass (electroless nickel plated) - Mini - - - - - - - - 0 to 60(No freezing) 6 - 6.35 Resin body, open ring/black -   1Bag(10PC) 1 PGJ6-1/4M 87951385 26.99 SGD
In stock
6 3.2 Brass (electroless nickel plated) - Mini - - - - - - - - 0 to 60(No freezing) 6 - 3.2 Resin body, open ring/black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ6-1/8M 87951394 28.99 SGD
Shipped after 2018-05-08
6 3 Brass (electroless nickel plated) - Mini light gray - - - - - - - - 0 to 60(No freezing) 6 - 3 Resin body, open ring/light gray - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ6-3MW 87951403 28.99 SGD
Shipped after 2018-05-02
6 4 Brass (electroless nickel plated) - Mini light gray - - - - - - - - 0 to 60(No freezing) 6 - 4 Resin body, open ring/light gray - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ6-4MW 87951412 26.99 SGD
Shipped after 2018-05-02
6 3 - 9.6 - 11 - 38 Air 15.7 Mini Type Reducer 3.1 Yu 0 to 60 6 2.4 3 Plastic body open ring / black 9.8x7.8   1PC 1 PGJ6-3M 10412297 2.99 SGD
In stock
4 3 - 6 - 9.3 - 26.8 - 9.8 - 2.4 Yu 0 to 60 4 0.8 3 Resin body, open ring/black 9.8x7.8   1PC 1 PGJ4-3M 10412281 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Convert caliber 6 to 4
5
From Japan
On 2014-12-27 11:59:06
Convert the bore diameter 6 to 4 for PISCO (PISCO) change valve 6 - 6 - 6
This review is about item#10412306.

Related Products