Buy more than* S$200* and get FREE SHIPPING

Mini Socket Elbow

Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
1
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Effective Sectional Area (mm2) Operating Temperature Range (deg C) RoHS Directive Weight (g) Conformable Joint Diameter D2(phi mm) Color Tube Outside Diameter D1 (phi mm) Opening ring Dimensions (mm) Dimensions P (mm) Fluid Dimensions C (mm) Tube Outer Diameter (inch) Dimensions B (mm) Tube Outside Diameter (phi mm) Dimensions E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Effective Sectional Area (mm2) Operating Temperature Range (deg C) RoHS Directive Weight (g) Conformable Joint Diameter D2(phi mm) Color Tube Outside Diameter D1 (phi mm) Opening ring Dimensions (mm) Dimensions P (mm) Fluid Dimensions C (mm) Tube Outer Diameter (inch) Dimensions B (mm) Tube Outside Diameter (phi mm) Dimensions E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 4.2 0-60 Yes 2.9 6 Resin body / open ring / black 4 9.8x7.8 10.5 Air 11 - 29.5 - 16   1PC 1 PLGJ6-4M 10412351 3.20 SGD
In stock
- 2.3 - - 1.9 6 - - 9.8X7.8 9 - 11 - 26 3 14.1   1pc 1 PLGJ6-3M 35312121 5.69 SGD
Shipped after 2017-12-27
442-7441 2.3 - - 1.7 4 - - 9.8X7.8 9 - 11 - 25 3 14.1   1pc 1 PLGJ4-3M 35312112 4.03 SGD
In stock
- 8.2 - - 2.5 1/4B - - 11.8X9.8 10.5 - 11.6 - 29 6 17 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLGJ1/4-6M 87949005 37.94 SGD
Shipped after 2017-12-25
- 1.2 - - 2.1 1/8B - - 11.8X9.8 10.5 - 11.4 1/4B 24.5 - 17.2 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLGJ1/8-1/4M 87949014 35.29 SGD
Shipped after 2017-12-25
- 1.2 - - 1.7 1/8B - - 9.8X7.8 9 - 11 - 24 3 14.1 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLGJ1/8-3M 87949023 35.29 SGD
Shipped after 2017-12-25
- 8.2 - - 2.3 6 - - 11.8X9.8 10.5 - 11.4 1/4B 26.5 - 17.2 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLGJ6-1/4M 87949154 37.94 SGD
Shipped after 2017-12-25
- 2.3 - - 1.9 6 - - 9.8X7.8 9 - 11 1/8B 26 - 14.1 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLGJ6-1/8M 87949163 35.29 SGD
Shipped after 2017-12-25
- 2.4 - - 6 1/4B - - 9.8X7.8 9 - 11 1/8B 28.5 - 14.1 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLGJ1/4-1/8M 87948987 37.94 SGD
Shipped after 2017-12-25
- 2.9 - - 1.9 1/4B - - 9.8X7.8 9 - 11 5/32B 28.5 - 14.1 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLGJ1/4-5/32M 87948996 37.94 SGD
Shipped after 2017-12-25
- 4.8 - - 2.2 3/16B - - 11.8X9.8 10.5 - 11.4 1/4B 27.5 - 17.2 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLGJ3/16-1/4M 87949041 35.29 SGD
Shipped after 2017-12-25
- 2.3 - - 1.7 4 - - 9.8X7.8 9 - 11 1/8B 25 - 14.1 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLGJ4-1/8M 87949102 35.29 SGD
Shipped after 2017-12-25
- 2.3 - - 1.8 3/16B - - 9.8X7.8 9 - 11 1/8B 27 - 14.1 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLGJ3/16-1/8M 87949057 34.00 SGD
Shipped after 2017-12-25
- 2.9 - - 1.7 3/16B - - 9.8X7.8 9 - 11 5/32B 27 - 14.1 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLGJ3/16-5/32M 87949066 34.00 SGD
Shipped after 2017-12-25
- 2.9 - - 1.8 6 - - 9.8X7.8 9 - 11 - 26 4 14.1 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLGJ6-4MW 87949172 37.94 SGD
Shipped after 2017-12-27
- 1.2 - - 1.6 1/8B - - 9.8X7.8 9 - 11 5/32B 24 - 14.1 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLGJ1/8-5/32M 87949032 35.29 SGD
Shipped after 2017-12-25
- 1.2 - - 1.6 3 - - 9.8X7.8 9 - 11 - 24 4 14.1 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLGJ3-4M 87949084 35.29 SGD
Shipped after 2017-12-25
- 2.3 - - 1.7 4 - - 9.8X7.8 9 - 11 - 25 3 14.1 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLGJ4-3MW 87949111 35.29 SGD
Shipped after 2017-12-25
- 1.2 - - 1.7 3 - - 9.8X7.8 9 - 11 1/8B 24 - 14.1 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLGJ3-1/8M 87949075 34.00 SGD
Shipped after 2017-12-25
- 3.3 - - 2.1 5/32B - - 11.8X9.8 10.5 - 11.4 1/4B 25.5 - 17.2 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLGJ5/32-1/4M 87949136 35.29 SGD
Shipped after 2017-12-25
- 2.3 - - 1.7 5/32B - - 9.8X7.8 9 - 11 1/8B 25 - 14.1 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PLGJ5/32-1/8M 87949145 34.00 SGD
Shipped after 2017-12-25
ADD TO CART

Related Products