Buy more than* S$200* and get FREE SHIPPING

Socket Elbow

5.00 (1)
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
1
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Fluid Weight (g) Shape RoHS Directive Conformable Joint Diameter D2(phi mm) Tube Outside Diameter D1 (phi mm) Dimensions P (mm) Dimensions C (mm) Dimensions B (mm) Material (metal hood)/Processing Dimensions E (mm) Compatible Tube Outer Diameter D (mm) Effective Sectional Area (mm2) Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Fluid Weight (g) Shape RoHS Directive Conformable Joint Diameter D2(phi mm) Tube Outside Diameter D1 (phi mm) Dimensions P (mm) Dimensions C (mm) Dimensions B (mm) Material (metal hood)/Processing Dimensions E (mm) Compatible Tube Outer Diameter D (mm) Effective Sectional Area (mm2) Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to 60 Air 2.4 Mini type socket elbow Yu 6 6 10.5 11.6 26.5 - 17 - 8.2 -   1PC 1 PLJ6M 10412446 2.99 SGD
In stock
0 to 60(No freezing) - - - - - - - - - Brass (electroless nickel plated) - 4.76 - Mini *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PLJ3/16M 87950256 29.99 SGD
Shipped after 2018-05-01
0 to 60(No freezing) - - - - 3 3 - - - Brass (electroless nickel plated) - 3 - Mini light gray   1Bag(10PC) 1 PLJ3MW 87950265 26.99 SGD
Shipped after 2018-05-01
0 to 60(No freezing) - - - - 6 6 - - - Brass (electroless nickel plated) - 6 - Mini light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PLJ6MW 87950292 30.99 SGD
Shipped after 2018-05-02
0 to 60(No freezing) - - - - - - - - - Brass (electroless nickel plated) - 6.35 - Mini *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PLJ1/4M 87950231 29.99 SGD
Shipped after 2018-05-01
0 to 60(No freezing) - - - - - - - - - Brass (electroless nickel plated) - 3.2 - Mini *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PLJ1/8M 87950247 29.99 SGD
Shipped after 2018-05-01
0 to 60(No freezing) - - - - 4 4 - - - Brass (electroless nickel plated) - 4 - Mini light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PLJ4MW 87950274 26.99 SGD
Shipped after 2018-05-02
0 to 60(No freezing) - - - - - - - - - Brass (electroless nickel plated) - 3.97 - Mini *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PLJ5/32M 87950283 26.99 SGD
Shipped after 2018-05-01
0 to 60(No freezing) - 1.7 - Yu 3 3 9 11 24 - 14.1 - 1.2 -   1PC 1 PLJ3M 10412421 2.99 SGD
Shipped after 2018-04-25
0 to 60(No freezing) - 1.6 - Yu 4 4 9 11 25 - 14.1 - 2.9 -   1PC 1 PLJ4M 10412437 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
PISCO (PISCO) Connection with different diameter union straight
5
From Japan
On 2012-03-31 09:43:35
PISCO (PISCO) Different Diameter Union The polyurethane tube was directly connected / disconnected to the straight, but the tube gradually comes with scratches. (This is a matter of course.) It is safe to connect securely when using a socket. I bought an elbow, but straight was not able to find it with a monotary.
This review is about item#10412446.

Related Products