Buy more than* S$200* and get FREE SHIPPING

Mini Type Union Elbow

5.00 (1)
Vacuum Pressure (kPa)
-100
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Weight (g) Color RoHS Directive Material (metal hood)/Processing Tubes Outside Diameter D (phi mm) Compatible Tube Outer Diameter D (mm) Dimensions P (mm) Specification Dimensions C (mm) Compatible Tube Outer Diameter D (inch) Dimensions E (mm) 2014 TRUSCO Published Page Dimension F (mm) Vacuum Pressure Maximum Working Pressure (MPa) Fluid Effective Sectional Area (mm2) Shape Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Weight (g) Color RoHS Directive Material (metal hood)/Processing Tubes Outside Diameter D (phi mm) Compatible Tube Outer Diameter D (mm) Dimensions P (mm) Specification Dimensions C (mm) Compatible Tube Outer Diameter D (inch) Dimensions E (mm) 2014 TRUSCO Published Page Dimension F (mm) Vacuum Pressure Maximum Working Pressure (MPa) Fluid Effective Sectional Area (mm2) Shape Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2.4 Resin body, open ring/black Yu - - - 8 - 11 1/8 13.1 - 5.6 - 1.0 - 2.1 - 0 to 60   1PC 1 PV1/8M 35312085 3.99 SGD
Shipped after 2018-06-01
- 1.2 Resin body, open ring/black Yu - 3 - 6 - 9.3 - 10.8 - 4.5 - 1 - 2.3 - 0 to 60   1PC 1 PV3M 10412604 2.99 SGD
In stock
- - Resin body, open ring/black - Brass (electroless nickel plated) - 180 - Mini - - - - - - 1 - - - 0 to 60(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PV180M 87950913 30.99 SGD
Shipped after 2018-06-01
- - Resin body, open ring/light gray - Brass (electroless nickel plated) - 180 - Mini light gray - - - - - - 1 - - - 0 to 60(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PV180MW 87950922 30.99 SGD
Shipped after 2018-06-01
- - Resin body, open ring/light gray - Brass (electroless nickel plated) - 3 - Mini light gray - - - - - - 1 - - - 0 to 60(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PV3MW 87950931 30.99 SGD
Shipped after 2018-06-01
- - Resin body, open ring/light gray - Brass (electroless nickel plated) - 4 - Cleanroom packing small - - - - - - 1 - - - 0 to 60(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PV4MC 87950965 42.99 SGD
Shipped after 2018-06-01
- - Resin body, open ring/light gray - Brass (electroless nickel plated) - 4 - Mini light gray - - - - - - 1 - - - 0 to 60(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PV4MW 87950947 32.99 SGD
Shipped after 2018-06-05
- - Resin body, open ring/light gray - Brass (electroless nickel plated) - 6 - Cleanroom packing small - - - - - - 1 - - - 0 to 60(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PV6MC 87950974 42.99 SGD
Shipped after 2018-06-01
290-7313 2.3 Plastic body open ring / black Yu - 4 - 8 - 11 - 13.1 1-1231 5.6 -100kPa 1 Air 4.8 Mini Type Union elbow 0 to 60   1PC 1 PV4M 10412613 3.99 SGD
In stock
- 3.6 Plastic body and release ring / black Yes - 6 - 10.5 - 11.6 - 15 - 6.6 - 1 Air 9 Mini type union elbow 0 - 60   1PC 1 PV6M 10412622 3.99 SGD
In stock
- - Resin body, open ring/light gray - Brass (electroless nickel plated) - 6 - Mini light gray - - - - - - 1 - - - 0 to 60(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PV6MW 87950956 37.99 SGD
Shipped after 2018-06-05
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
experimental
5
From Japan
On 2018-04-15 16:34:35
It is used for the fitting of the exhaust pipe inside the experimental space with limited space. Combination with other miniseries of connectors makes it easy to reassemble the exhaust pipe. Air tightness is not as good as a standard type connector at the moment. It is also a blessing that the lock part of the hose is molded into an ellipse.
This review is about item#10412613.

Related Products