Buy more than* S$200* and get FREE SHIPPING

Mini Type Different Diameter Union Y

Purpose
Connection between tube and tube (different diameter)
Vacuum Pressure (kPa)
-100
...see all
Product Options
ADD TO CART
Effective Sectional Area (mm2) Opening ring Dimensions (mm) Operating Temperature Range (deg C) Compatible Tube Outer Diameter D2 (mm) Weight (g) Compatible Tube Outer Diameter D1 (mm) Color Dimensions P (mm) Dimensions C2 (mm) Dimensions C1 (mm) Material (metal hood)/Processing Dimensions J (mm) Specification Dimensions B (mm) Fluid Dimension F (mm) Shape Maximum Working Pressure (MPa) RoHS Directive Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Sectional Area (mm2) Opening ring Dimensions (mm) Operating Temperature Range (deg C) Compatible Tube Outer Diameter D2 (mm) Weight (g) Compatible Tube Outer Diameter D1 (mm) Color Dimensions P (mm) Dimensions C2 (mm) Dimensions C1 (mm) Material (metal hood)/Processing Dimensions J (mm) Specification Dimensions B (mm) Fluid Dimension F (mm) Shape Maximum Working Pressure (MPa) RoHS Directive Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.1 9.8x7.8 0 to 60 3 3 4 Resin body, open ring/black 8 9.3 11 - 8 - 27.8 - 12.8 - 1 Yu   1PC 1 PW4-3M 10412631 4.17 SGD
Shipped after 2017-03-28
2.4 - 0 to 60 3.2 5.4 6 Resin body, open ring/black 10.5 11 11.6 - 10.5 - 30.6 - 13.6 - 1.0 Yu   1PC 1 PW6-1/8M 35312155 4.88 SGD
Shipped after 2017-03-31
2.5 9.8x7.8 0 to 60 3 5.3 6 Resin body, open ring/black 10.5 11 11.6 - 10.5 - 30.6 - 13.6 - 1.0 Yu   1PC 1 PW6-3M 35312146 4.88 SGD
Shipped after 2017-03-28
- - 0 to 60(No freezing) 3 - 3.2 Resin body, open ring/black - - - Brass (electroless nickel plated) - Mini - - - - 1 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PW1/8-3M 87949321 41.37 SGD
Shipped after 2017-03-31
- - 0 to 60(No freezing) 3.2 - 4 Resin body, open ring/black - - - Brass (electroless nickel plated) - Mini - - - - 1 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PW4-1/8M 87949337 41.37 SGD
Shipped after 2017-03-31
- - 0 to 60(No freezing) 3 - 4 Resin body, open ring/light gray - - - Brass (electroless nickel plated) - Mini light gray - - - - 1 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PW4-3MW 87949346 41.37 SGD
Shipped after 2017-03-31
- - 0 to 60(No freezing) 3 - 6 Resin body, open ring/light gray - - - Brass (electroless nickel plated) - Cleanroom packing small - - - - 1 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PW6-3MC 87949364 62.51 SGD
Shipped after 2017-03-31
- - 0 to 60(No freezing) 4 - 6 Resin body, open ring/light gray - - - Brass (electroless nickel plated) - Cleanroom packing small - - - - 1 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PW6-4MC 87949373 63.46 SGD
Shipped after 2017-03-31
- - 0 to 60(No freezing) 4 - 6 Resin body, open ring/light gray - - - Brass (electroless nickel plated) - Mini light gray - - - - 1 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PW6-4MW 87949355 48.50 SGD
Shipped after 2017-03-31
4.2 9.8x7.8 0 - 60 4 5.3 6 Resin body and an open ring / black 10.5 11 11.6 - 10.5 - 30.6 Air 13.6 Mini type 'wye' union tee 1 Available   1PC 1 PW6-4M 10412647 4.88 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products