Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tube-Fitting, Branch Wye

Purpose
Connection between tube and coupling
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
1
...see all>
Product Options
ADD TO CART
Fluid Dimension F (mm) Shape Effective Sectional Area (mm2) RoHS Directive Operating Temperature Range (deg C) Dimensions P2 (phi mm) Weight (g) Dimensions P1 (phi mm) Color Compatible Tube Outer Diameter D2 (mm) Compatible Tube Outer Diameter D1 (mm) Material (metal hood)/Processing Dimensions J (mm) Conformable Joint Diameter D2(phi mm) Dimensions C (mm) Tube Outside Diameter D1 (phi mm) Dimensions B (mm) Vacuum Pressure Dimensions E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Dimension F (mm) Shape Effective Sectional Area (mm2) RoHS Directive Operating Temperature Range (deg C) Dimensions P2 (phi mm) Weight (g) Dimensions P1 (phi mm) Color Compatible Tube Outer Diameter D2 (mm) Compatible Tube Outer Diameter D1 (mm) Material (metal hood)/Processing Dimensions J (mm) Conformable Joint Diameter D2(phi mm) Dimensions C (mm) Tube Outside Diameter D1 (phi mm) Dimensions B (mm) Vacuum Pressure Dimensions E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 12.6 - 2.2 Yu 0 to 60(No freezing) 8 3.2 8 Resin body, open ring/black 4 4 - 8 - 11 - 45 - 25   1PC 1 PYJ4M 10412683 6.99 SGD
In stock
- 12.8 - 0.8 Yu 0 to 60(No freezing) 8 2.6 8 Resin body, open ring/black 3 3 - 8 - 9.3 - 42.8 - 25.2   1PC 1 PYJ3M 35312164 5.99 SGD
Shipped after 2018-06-25
Air 14 Mini type branch union Wye 5.6 Yu 0 to 60 10.5 5.4 10.5 Plastic body open ring / black 6 6 - 10.5 6 11.6 6 50.3 -100kPa 28   1PC 1 PYJ6M 10412692 5.99 SGD
In stock
- - - - - 0 to 60(No freezing) - - - Resin body, open ring/light gray 4 4 Brass (electroless nickel plated) - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PYJ4MW 87950834 58.99 SGD
Shipped after 2018-06-28
- - - - - 0 to 60(No freezing) - - - Resin body, open ring/light gray 6 6 Brass (electroless nickel plated) - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PYJ6MW 87950843 61.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products