Buy more than* S$200* and get FREE SHIPPING

Tube Fitting, Cross

Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
1
...see all>
Product Options
ADD TO CART
Fluid Dimensions B2 (mm) Shape Dimensions C (mm) RoHS Directive Effective Sectional Area (mm2) Opening ring Dimensions (mm) Operating Temperature Range (deg C) Dimensions P (mm) Weight (g) Dimension F2 (mm) Dimensions F1 (mm) Compatible Tube Outer Diameter D (mm) Material (metal hood)/Processing Dimensions E2(nm) Specification Dimensions E1(mm) Tubes Outside Diameter D (phi mm) Dimension B1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Dimensions B2 (mm) Shape Dimensions C (mm) RoHS Directive Effective Sectional Area (mm2) Opening ring Dimensions (mm) Operating Temperature Range (deg C) Dimensions P (mm) Weight (g) Dimension F2 (mm) Dimensions F1 (mm) Compatible Tube Outer Diameter D (mm) Material (metal hood)/Processing Dimensions E2(nm) Specification Dimensions E1(mm) Tubes Outside Diameter D (phi mm) Dimension B1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 0 to 60(No freezing) - - - - 3 Brass (electroless nickel plated) - Mini light gray - - -   1Bag(10PC) 1 PZA3MW 87949854 60.99 SGD
Shipped after 2018-01-26
- - - - - - - 0 to 60(No freezing) - - - - 3.2 Brass (electroless nickel plated) - Mini - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PZA1/8M 87949836 58.99 SGD
Shipped after 2018-01-26
- - - - - - - 0 to 60(No freezing) - - - - 3.2 Brass (electroless nickel plated) - Mini light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PZA1/8MW 87949845 58.99 SGD
Shipped after 2018-01-29
- - - - - - - 0 to 60(No freezing) - - - - 4 Brass (electroless nickel plated) - Mini light gray - - -   1Bag(10PC) 1 PZA4MW 87949863 66.99 SGD
Shipped after 2018-01-29
- - - - - - - 0 to 60(No freezing) - - - - 6 Brass (electroless nickel plated) - Mini light gray - - -   1Bag(10PC) 1 PZA6MW 87949872 60.99 SGD
Shipped after 2018-01-26
Air 29.9 Mini Type A Cross 11.6 Yu 8.8 9.8x7.8 0 to 60 10.5 6.7 6.6 13.2 6 - 14.95 - 14.95 6 29.9   1PC 1 PZA6M 10412726 6.99 SGD
Shipped after 2018-01-22
Air 26.1 Mini Type A Cross 11 Yu 4.8 9.8x7.8 0 to 60 8 4.3 5.6 11.2 4 - 13.05 - 13.05 4 26.1   1PC 1 PZA4M 10412717 5.99 SGD
Shipped after 2018-01-22
- 26.1 - 11 Yu 2.2 9.8x7.8 0 to 60(No freezing) 8 4.6 5.6 11.2 3 - 13.05 - 13.05 - 26.1   1PC 1 PZA3M 10412701 7.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products