Buy more than* S$200* and get FREE SHIPPING

Digital Weight Measure

2.50 (2)
...see all
Product Options
ADD TO CART
Liquid Crystal Display Operating Range (kg) Weighing Plate Dimension (mm) Scale Interval (g) Body Dimensions (Length x Width x Height) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Liquid Crystal Display Operating Range (kg) Weighing Plate Dimension (mm) Scale Interval (g) Body Dimensions (Length x Width x Height) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LCD character height 30 mm 0.1-15, 0.1-15 240x200, 240x200 5, 5 280x260x140, 280x260x140 1790, 1790 1pc(s) 1 70106 10414451 269.90 SGD
Shipped after 2017-07-25
LCD character height of 30mm 0.02 - 3 240x200 1 280x260x140 1770 1PC 1 70104 10414433 259.90 SGD
Shipped after 2017-07-28
LCD character height of 30mm 0.04 - 6 240x200 2 280x260x140 1780 1PC 1 70105 10414442 259.90 SGD
Shipped after 2017-07-25
LCD character height 30mm 0.2 - 30 240x200 10 280x260x140 1800 1PC 1 70107 10414467 289.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
measurement
4
From Japan
On 2017-01-28 07:25:55
The nail of the plug of the battery lid breaks immediately. Since both of the 3 units broke quickly, it is heavy because six batteries are loaded, so it is easy to fall even if you paste it with a gum tape. Even just the lid, please handle it.
This review is about item#10414467.
Incorporation of raw material to be processed
1
From Japan
On 2013-04-18 13:39:15
We bought 4 units, but 3 of them bought the battery boxes immediately. I think there is a problem with the strength of the battery box. I am not going to handle special rough treatment.
This review is about item#10414433.

Related Products