Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mini Clock Function With Radiation Thermometer

4.67 (3)
Distance Coefficient
1:01 = Measuring distance: measuring size diameter
Emissivity
Adjustable from 0.05 to 1 (default is 0.95)
Battery life (hours)
Continuous use of 40
Temperature Measurement Range (deg C)
-55 - 220
Measurement Pricision
+/- 2% Or +/-0. 2 degree c (applies to the higher number)
Main Part Dimension (mm)
67.8x36.6x18
Power
INCLUDED FOR MONITORING SINGLE LITHIUM BATTERY (CR2032)
Operating Temperature Range (deg C)
0 - 50
Weight (g)
32 (battery included)
Specification
Fall prevention strap with stopwatch function and clock functions
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 73009 10414424 50.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Various temperature measurements
4
From Japan
On 2018-01-04 14:19:41
I would like you to enhance the waterproof function. (Enough to withstand washing)
This review is about item#10414424.
Temperature measurement after air conditioning cleaning
5
From Japan
On 2013-10-20 21:52:36
Very compact and easy to use. It can measure instantaneously. Even putting it in your pocket does not get in the way. There are advantages, such as the purchase, it was a correct answer.
This review is about item#10414424.
For measuring temperature of work
5
From Japan
On 2011-07-18 18:38:18
You can measure the temperature of the object you want to measure by simply pressing the measurement button. Because it is a radiation thermometer it is convenient to measure without touching.
This review is about item#10414424.

Related Products