Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plastic Rail Chain HPL Series

4.50 (4)
Caution
Please avoid placing in hot water, in acidic and alkaline atmospheres.
Purpose
Cable guide used for guiding and protecting cables and air tubes that are used in movable zones.
...see all>
Product Options
ADD TO CART
Maximum Movement Stroke (m) Maximum Free Span(m) Dimensions w (mm) Dimension W (mm) Dimension T (mm) Minimum Bending Radius (mm) Plastic Rail Chain Mass (kg/m) Dimension t (mm) Maximum Tool-up Speed (m/sec) Operating Temperature Range (deg C) Maximum cable and hose Mass (kg /m) Pitch (mm) Maximum Cable and hose Outer Diameter (mm) Material (Body) Link Number (/m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Movement Stroke (m) Maximum Free Span(m) Dimensions w (mm) Dimension W (mm) Dimension T (mm) Minimum Bending Radius (mm) Plastic Rail Chain Mass (kg/m) Dimension t (mm) Maximum Tool-up Speed (m/sec) Operating Temperature Range (deg C) Maximum cable and hose Mass (kg /m) Pitch (mm) Maximum Cable and hose Outer Diameter (mm) Material (Body) Link Number (/m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.4 0.75 16 26 20 45 0.222 16 1 -10 to 80 3 25 - Nylon 6 + glass 20% 40 1Link 1 HPK202-R45 10413435 1.99 SGD
Shipped after 2018-07-02
1.6 0.86 44 59 22 50 0.51 16 2.5 -10 to 80 4.5 32 - Nylon 6 + glass 20% 32 1Link 1 HPK206-R50 10413496 2.99 SGD
Shipped after 2018-07-02
1.4 0.75 24 32 20 45 0.24 16 1 -10 to 80 3 25 - Nylon 6 + glass 20% 40 1Link 1 HPK203-R45 10413453 5.99 SGD
Shipped after 2018-07-02
1.6 0.86 29 43 22 50 0.45 16 2.5 -10 to 80 4 32 - Nylon 6 + glass 20% 32 1Link 1 HPK204-R50 10413471 2.99 SGD
Shipped after 2018-07-02
1.6 0.86 44 59 22 38 0.51 16 2.5 -10 to 80 4.5 32 - Nylon 6 + glass 20% 32 1Link 1 HPK206-R38 10413487 1.99 SGD
In stock
1.6 0.86 29 43 22 38 0.45 16 2.5 -10 to 80 4 32 - Nylon 6 + glass 20% 32 1Link 1 HPK204-R38 10413462 4.99 SGD
Shipped after 2018-07-02
- - - - - - - - - - - - - - - 1Link 1 HPK203-R30 10413444 1.99 SGD
In stock
0.8 0.5 9 16 12 19 0.105 9 1 -10 - 80 1.5 20 7 Nylon 6+ glass 20% 50 1Link 1 HPK101-R19 10413417 0.99 SGD
In stock
1.4 0.75 18 26 20 30 0.222 16 1 -10 - 80 3 25 12 Nylon 6+ glass 20% 40 1Link 1 HPK202-R30 10413426 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Machine prototype
3
From Japan
On 2018-05-23 12:22:56
When opening it and fitting it to the machine, it was not fit and returned. I'd like you to handle things with turning specifications as well.
This review is about item#10413462.
Cord protection of homebrew UFO catcher's left and right movement
5
From Japan
On 2015-02-03 21:07:41
It is very cheap and saved. I would like you to sell 10 units if you say one
This review is about item#10413417.
Fabrication of small CNC
5
From Japan
On 2014-08-25 13:21:43
I use it where aquatic cutting oil hangs, but I can use it without problems. I am sticking and it works steadily.
This review is about item#10413426.
Do not bite the cable of the motor with the gear
5
From Japan
On 2013-02-25 19:24:12
Plastic rails purchased this time and corresponding mounting brackets are difficult to understand and the metal fittings purchased are planned to be purchased again due to size difference
This review is about item#10413426.

Related Products