Buy more than* S$200* and get FREE SHIPPING

Plarail Chain HPU

4.33 (3)
Purpose
Cable guide used for guiding and protecting cables and air tubes that are used in movable zones.
Maximum Tool-up Speed (m/sec)
2.5
Operating Temperature Range (deg C)
-10 to 80
...see all>
Product Options
ADD TO CART
Dimension W (mm) Dimension T (mm) Minimum Bending Radius (mm) Dimension t (mm) Plastic Rail Chain Mass (kg/m) Pitch (mm) Maximum cable and hose Mass (kg /m) Material (Body) Maximum Cable and hose Outer Diameter (mm) Link Number (/m) Maximum Movement Stroke (m) Maximum Free Span(m) Dimensions w (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Dimension T (mm) Minimum Bending Radius (mm) Dimension t (mm) Plastic Rail Chain Mass (kg/m) Pitch (mm) Maximum cable and hose Mass (kg /m) Material (Body) Maximum Cable and hose Outer Diameter (mm) Link Number (/m) Maximum Movement Stroke (m) Maximum Free Span(m) Dimensions w (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27 12 19 9 0.12 20 1.5 Nylon6+glass20% 7 50 0.7 0.46 20   1Link 1 HPU102-R19 10413505 1.99 SGD
In stock
60 34 50 24 0.64 45 6 Nylon6+glass20% 19 23 2.9 1.5 44   1Link 1 HPU306-R50 10413602 3.99 SGD
In stock
26 20 25 14 0.25 25 1.2 Nylon6+glass20% 11 40 1.4 0.75 14   1Link 1 HPU202-R25 10413514 1.99 SGD
In stock
146 64 150 45 2.46 70 25 Nylon 6 + glass 20% 36 - 5.8 3 116 *[No return] You cannot return this product. For details, see FAQ. 1Link 1 HPU615-R150 10413751 11.99 SGD
Shipped after 2018-05-28
40 22 38 14 0.5 32 2 Nylon 6 + glass 20% - 32 1.9 1 20   1Link 1 HPU204-R38 10413566 6.99 SGD
Shipped after 2018-05-29
117 40 150 24.5 1.3 45 5 Nylon 6 + glass 20% 19 23 2.9 1.5 97 *[No return] You cannot return this product. For details, see FAQ. 1Link 1 HPU412-R150 10413715 5.99 SGD
Shipped after 2018-05-28
146 64 100 45 2.46 70 25 Nylon 6 + glass 20% 36 - 5.8 3 116 *[No return] You cannot return this product. For details, see FAQ. 1Link 1 HPU615-R100 10413742 11.99 SGD
Shipped after 2018-05-28
26 20 45 14 0.25 25 1.2 Nylon 6 + glass 20% - 40 1.4 0.75 14   1Link 1 HPU202-R45 10413532 2.99 SGD
Shipped after 2018-05-29
78 40 200 24.5 1.1 45 5 Nylon 6 + glass 20% 19 23 2.9 1.5 58 *[No return] You cannot return this product. For details, see FAQ. 1Link 1 HPU408-R200 10413672 4.99 SGD
Shipped after 2018-05-28
117 40 75 24.5 1.3 45 5 Nylon 6 + glass 20% 19 23 2.9 1.5 97 *[No return] You cannot return this product. For details, see FAQ. 1Link 1 HPU412-R75 10413697 5.99 SGD
Shipped after 2018-05-28
26 20 30 14 0.25 25 1.2 Nylon 6 + glass 20% - 40 1.4 0.75 14   1Link 1 HPU202-R30 10413523 4.99 SGD
Shipped after 2018-05-29
32 20 45 14 0.26 25 1.2 Nylon 6 + glass 20% - 40 1.4 0.75 20   1Link 1 HPU203-R45 10413557 2.99 SGD
Shipped after 2018-05-29
78 40 100 24.5 1.1 45 5 Nylon 6 + glass 20% 19 23 2.9 1.5 58 *[No return] You cannot return this product. For details, see FAQ. 1Link 1 HPU408-R100 10413654 4.99 SGD
Shipped after 2018-06-08
78 40 150 24.5 1.1 45 5 Nylon 6 + glass 20% 19 23 2.9 1.5 58 *[No return] You cannot return this product. For details, see FAQ. 1Link 1 HPU408-R150 10413663 4.99 SGD
Shipped after 2018-05-28
117 40 50 24.5 1.3 45 5 Nylon 6 + glass 20% 19 23 2.9 1.5 97   1Link 1 HPU412-R50 10413681 5.99 SGD
In stock
146 64 200 45 2.46 70 25 Nylon 6 + glass 20% 36 - 5.8 3 116 *[No return] You cannot return this product. For details, see FAQ. 1Link 1 HPU615-R200 10413767 11.99 SGD
Shipped after 2018-05-28
146 64 75 45 2.46 70 25 Nylon 6 + glass 20% 36 - 5.8 3 116 *[No return] You cannot return this product. For details, see FAQ. 1Link 1 HPU615-R75 10413733 11.99 SGD
Shipped after 2018-05-28
117 40 100 24.5 1.3 45 5 Nylon 6 + glass 20% 19 23 2.9 1.5 97 *[No return] You cannot return this product. For details, see FAQ. 1Link 1 HPU412-R100 10413706 5.99 SGD
Shipped after 2018-05-28
117 40 200 24.5 1.3 45 5 Nylon 6 + glass 20% 19 23 2.9 1.5 97 *[No return] You cannot return this product. For details, see FAQ. 1Link 1 HPU412-R200 10413724 5.99 SGD
Shipped after 2018-05-28
32 20 30 14 0.26 25 1.2 Nylon 6 + glass 20% - 40 1.4 0.75 20   1Link 1 HPU203-R30 10413541 1.99 SGD
In stock
60 34 150 24 0.64 45 6 Nylon 6 + glass 20% 19 23 2.9 1.5 44 *[No return] You cannot return this product. For details, see FAQ. 1Link 1 HPU306-R150 10413627 4.99 SGD
Shipped after 2018-05-28
78 40 50 24.5 1.1 45 5 Nylon 6 + glass 20% 19 23 2.9 1.5 58   1Link 1 HPU408-R50 10413636 3.99 SGD
In stock
78 40 75 24.5 1.1 45 5 Nylon 6 + glass 20% 19 23 2.9 1.5 58 *[No return] You cannot return this product. For details, see FAQ. 1Link 1 HPU408-R75 10413645 6.99 SGD
Shipped after 2018-05-28
40 22 50 14 0.5 32 2 Nylon 6 + glass 20% - 32 1.9 1 20   1Link 1 HPU204-R50 10413575 2.99 SGD
Shipped after 2018-05-28
60 22 38 14 0.56 32 2 Nylon 6 + glass 20% - 32 1.9 1 40 *[No return] You cannot return this product. For details, see FAQ. 1Link 1 HPU206-R38 10413584 8.99 SGD
Shipped after 2018-05-28
60 22 50 14 0.56 32 2 Nylon 6 + glass 20% - 32 1.9 1 40 *[No return] You cannot return this product. For details, see FAQ. 1Link 1 HPU206-R50 10413593 8.99 SGD
Shipped after 2018-05-28
60 34 100 24 0.64 45 6 Nylon 6 + glass 20% 19 23 2.9 1.5 44   1Link 1 HPU306-R100 10413611 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
CNC
3
From Japan
On 2015-12-14 19:12:14
R is small and simple and good
This review is about item#10413602.
In-vehicle hydraulic hose guide
5
From Japan
On 2014-10-15 18:01:01
It was saved because various types could be chosen.
This review is about item#10413681.
Wiring protection of product removal machine
5
From Japan
On 2013-01-12 13:00:24
Purchase this time because the take-off machine's plastic rail chain was damaged. Compared with the case of maker repair with genuine products, it was cheap. Usability is also good, I use it without problems.
This review is about item#10413724.

Related Products