Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Circuit Protector Cp-30Ba Series, With Terminal Covering

4.74 (19)
Frame (AF)
30
Standard Surrouunding Temperature (degree c)
40(T40)
Rated Impulse Withstand Voltage (kV)
2.5
Rated Insulation Voltage (V)
250
...see all>
Product Options
ADD TO CART
Humidity (%RH) Rated Operating Voltage Rated Current (A) Temperature Range (deg C) Number of Poles Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Humidity (%RH) Rated Operating Voltage Rated Current (A) Temperature Range (deg C) Number of Poles Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1 -10-60 3P 230   1pc 1 CP30-BA3P1M1AA 10414327 61.99 SGD
In stock
- - 3 -10-60 3P 230   1pc 1 CP30-BA3P1M3AA 10414345 61.99 SGD
In stock
- AC250V/DC65V 0.5 -10-60 1P 80   1pc 1 CP30-BA1P1-M0.5AA 10414056 18.99 SGD
In stock
85 following AC250V (AC only) 5 -10-60 3P 230   1PC 1 CP30-BA3P1M5AA 10414354 61.99 SGD
In stock
85 following AC250V (AC only) 15 -10-60 3P 230   1PC 1 CP30-BA3P1-M15AA 10414381 61.99 SGD
In stock
85 following AC250V/DC65V 0.3 -10-60 1P 80   1PC 1 CP30-BA1P1-M0.3AA 10414047 18.99 SGD
In stock
85 following AC250V/DC65V 20 -10-60 1P 80   1PC 1 CP30-BA1P1-M20AA 10414135 18.99 SGD
In stock
85 following AC250V/DC125V 0.5 -10-60 2P 160   1PC 1 CP30-BA2P1-M0.5AA 10414187 40.99 SGD
In stock
- AC250V/DC65V 0.1 -10-60 1P 80 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CP30-BA1P1-M0.1AA 10414022 22.99 SGD
Shipped after 2018-07-05
- AC250V/DC65V 0.25 -10-60 1P 80 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CP30-BA1P1M0.25AA 10414031 19.99 SGD
Shipped after 2018-07-05
- AC250V/DC125V 0.3 -10-60 2P 160 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CP30-BA2P1M0.3AA 10414171 43.99 SGD
Shipped after 2018-07-05
- - 0.1 -10-60 3P 230 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CP30-BA3P1M0.1AA 10414284 61.99 SGD
Shipped after 2018-07-05
- - 0.5 -10-60 3P 230 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CP30-BA3P1M0.5AA 10414311 61.99 SGD
Shipped after 2018-07-05
- - 30 -10-60 3P 230 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CP30-BA3P1M30AA 10414406 61.99 SGD
Shipped after 2018-06-25
- - 0.3 -10-60 3P 230 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CP30-BA3P1M0.3AA 10414302 61.99 SGD
Shipped after 2018-07-05
- - 2 -10-60 3P 230 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CP30-BA3P1M2AA 10414336 64.99 SGD
Shipped after 2018-06-25
- - 10 -10-60 3P 230   1pc 1 CP30-BA3P1-M10AA 10414372 69.99 SGD
In stock
- AC250V/DC125V 0.1 -10-60 2P 160 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CP30-BA2P1M0.1AA 10414153 43.99 SGD
Shipped after 2018-08-02
- AC250V/DC125V 0.25 -10-60 2P 160 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CP30-BA2P1M0.25AA 10414162 41.99 SGD
Shipped after 2018-08-03
- - 7 -10-60 3P 230 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CP30-BA3P1M7AA 10414363 63.99 SGD
Shipped after 2018-06-25
- - 20 -10-60 3P 230 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CP30-BA3P1M20AA 10414397 61.99 SGD
Shipped after 2018-06-25
- - 0.25 -10-60 3P 230 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CP30-BA3P1M0.25AA 10414293 61.99 SGD
Shipped after 2018-07-05
85 or less AC250V/DC65V 1 -10 - 60 1P 80   1PC 1 CP30-BA1P1M1AA 10414065 18.99 SGD
In stock
85 or less AC250V/DC65V 2 -10 - 60 1P 80   1PC 1 CP30-BA1P1M2AA 10414074 18.99 SGD
In stock
85 or less AC250V/DC65V 3 -10 - 60 1P 80   1PC 1 CP30-BA1P1M3AA 10414083 18.99 SGD
In stock
85 or less AC250V/DC65V 5 -10 - 60 1P 80   1PC 1 CP30-BA1P1M5AA 10414092 18.99 SGD
In stock
85 or less AC250V/DC65V 7 -10 - 60 1P 80   1PC 1 CP30-BA1P1M7AA 10414101 18.99 SGD
In stock
85 or less AC250V/DC65V 10 -10 - 60 1P 80   1PC 1 CP30-BA1P1M10AA 10414117 18.99 SGD
In stock
85 or less AC250V/DC65V 15 -10 - 60 1P 80   1PC 1 CP30-BA1P1M15AA 10414126 18.99 SGD
In stock
85 or less AC250V/DC65V 30 -10 - 60 1P 80   1PC 1 CP30-BA1P1M30AA 10414144 18.99 SGD
In stock
85 or less AC250V/DC125V 1 -10 - 60 2P 160   1PC 1 CP30-BA2P1M1AA 10414196 40.99 SGD
In stock
85 or less AC250V/DC125V 2 -10 - 60 2P 160   1PC 1 CP30-BA2P1M2AA 10414205 40.99 SGD
In stock
85 or less AC250V/DC125V 3 -10 - 60 2P 160   1PC 1 CP30-BA2P1M3AA 10414214 40.99 SGD
In stock
85 or less AC250V/DC125V 5 -10 - 60 2P 160   1PC 1 CP30-BA2P1M5AA 10414223 40.99 SGD
In stock
85 or less AC250V/DC125V 7 -10 - 60 2P 160   1PC 1 CP30-BA2P1M7AA 10414232 40.99 SGD
In stock
85 or less AC250V/DC125V 10 -10 - 60 2P 160   1PC 1 CP30-BA2P1M10AA 10414241 40.99 SGD
In stock
85 or less AC250V/DC125V 15 -10 - 60 2P 160   1PC 1 CP30-BA2P1M15AA 10414257 40.99 SGD
In stock
85 or less AC250V/DC125V 20 -10 - 60 2P 160   1PC 1 CP30-BA2P1M20AA 10414266 40.99 SGD
In stock
85 or less AC250V/DC125V 30 -10 - 60 2P 160   1PC 1 CP30-BA2P1M30AA 10414275 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.74
19 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2017-12-22 19:01:19
I think that it can be used without problems because it is what I normally use.
This review is about item#10414223.
Used to protect the control circuit
5
From Japan
On 2017-09-11 15:39:02
I think that it is a very good item. We often use it for the production of control panel etc. For those with a small current such as 0.5 A, the internal resistance is quite large, so careful attention should be paid to the voltage drop in a low voltage circuit such as 12 V.
This review is about item#10414083.
For power supply extraction
5
From Japan
On 2017-06-10 21:37:54
The terminal cover is installed with a simple structure, and it is excellent in safety and workability.
This review is about item#10414117.
Used for DC circuit control board (for overcurrent cutoff)
5
From Japan
On 2017-05-10 16:43:26
It was used for DC circuit control board of photovoltaic power generation system. Material, function, product stiffness All, it is a very satisfactory product. it's recommended.
This review is about item#10414205.
Control power on / off of electrical equipment ON / OFF
5
From Japan
On 2017-05-07 07:11:29
Workability is good because it is small. I want you to display 2P2E and so on.
This review is about item#10414205.
Instead of broken fuse
5
From Japan
On 2016-10-14 13:21:52
Since 30 A fuse is difficult to obtain, we exchanged it. Mitsubishi made so it is safe.
This review is about item#10414144.
I use it for solar power generation.
5
From Japan
On 2016-06-11 15:30:40
It's fine with a compact size.
This review is about item#10414135.
Used for replacement with machine fuse
5
From Japan
On 2015-11-26 15:39:45
It is compact and can be used without any problems.
This review is about item#10414092.
Used for control circuit protection
4
From Japan
On 2015-11-07 05:51:35
Can be used normally
This review is about item#10414117.
Product production
5
From Japan
On 2015-10-07 09:04:00
We ordered to respond to sudden design changes
This review is about item#10414065.

Related Products