Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Inscribed Circle Diameter (phi mm) Hole Diameter (phi mm) Material TRUSCO Part Number Specification Application Thickness (mm) 2014 TRUSCO Published Page Corner Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inscribed Circle Diameter (phi mm) Hole Diameter (phi mm) Material TRUSCO Part Number Specification Application Thickness (mm) 2014 TRUSCO Published Page Corner Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - T6030 346-5675 - - - 1-0520 - 1Box(10PC) 1 CNMG120408-TSF 37370426 -
Discontinued
[x]
- - T9015 700-6748 - - - - - 1Box(10PC) 1 CNMG120408-TSF 37370444 -
Discontinued
[x]
- - T9025 700-6756 - - - - - 1Box(10PC) 1 CNMG120408-TSF 37370453 -
Discontinued
[x]
- - T9015 700-6926 - - - - - 1Box(10PC) 1 CNMG120412-TSF 37370487 -
Discontinued
[x]
12.7 5.16 GT720 346-5641 80 ° Rhombic, negatives Finishing cutting - - 0.8 1Box(10PC) 1 CNMG120408-TSF 10424495 -
Discontinued
[x]
12.7 5.16 GT720 346-4750 80 ° Rhombic, negatives Finishing cutting - - 0.4 1Box(10PC) 1 CNMG120404-TSF 10424486 -
Discontinued
[x]
12.7 5.16 GT730 346-4768 80 ° Rhombic, negatives Finishing cutting - 1-0519 0.4 1Box(10PC) 1 CNMG120404-TSF 10424504 -
Discontinued
[x]
12.7 5.16 GT730 346-5659 80 ° Rhombic, negatives Finishing cutting - 1-0520 0.8 1Box(10PC) 1 CNMG120408-TSF 10424513 -
Discontinued
[x]
- - T6030 346-4784 - - - 1-0519 - 1Box(10PC) 1 CNMG120404-TSF 37370374 -
Discontinued
[x]
- - T9015 700-6543 - - - - - 1Box(10PC) 1 CNMG120404-TSF 37370392 -
Discontinued
[x]
- - T9025 700-6551 - - - - - 1Box(10PC) 1 CNMG120404-TSF 37370401 -
Discontinued
[x]
- - T9025 700-6934 - - - - - 1Box(10PC) 1 CNMG120412-TSF 37370496 -
Discontinued
[x]
12.7 5.16 NS730 - 80 degree Rhombic, negatives Finishing cutting 4.76 - 0.4 1Box(10PC) 1 CNMG120404-TSF 10424522 -
Discontinued
[x]
12.7 5.16 NS730 346-5667 80 ° Rhombic, negatives Finishing cutting - 1-0520 0.8 1Box(10PC) 1 CNMG120408-TSF 10424531 -
Discontinued
[x]
ADD TO CART

Related Products