Buy more than* S$200* and get FREE SHIPPING

Plastic Gloves SP201

4.30 (10)
Purpose
General work, food processing
Overall Length (cm)
24
Type
No powder (powder-free)
Thickness (mm)
0.08
Material
Vinyl chloride(Non-phthalate plasticizers)
...see all>
Product Options
ADD TO CART
Size Palm Width (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Palm Width (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S 8.8 7.2 1Box(100Sheet) 1 SP201 10415632 16.99 SGD
In stock
M 9.8 8.1 1Box(100Sheet) 1 SP201 10415641 16.99 SGD
In stock
L 10.8 8.9 1Box(100Sheet) 1 SP201 10415657 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
Maintenance
5
From Japan
On 2017-07-04 10:48:44
I bought one BOX, it was inexpensive, so it was up to you to break or crack, but there is nothing wrong.
This review is about item#10415657.
Cooking and serving of processed food
5
From Japan
On 2017-01-31 20:20:28
★ The hand fit is gentle and easy to use ★ It is popular with the kitchen staff ★ It was quite popular but I was not able to find it easily but I gave up and gave it up ★ I gave up and thought I had to reconsider and search again ★ I just started using it So I'm thinking about posting comments and posting my impressions ★
This review is about item#10415632.
Nursing care massage
4
From Japan
On 2016-09-30 18:16:10
I was looking for a glove that can massage the skin. I ordered a lot of merchandise and tried it, but I found out this item on the net where I was worried about getting any hands, and I ordered one box at the beginning and tried it. It is a bit thick for massage but slippery slippery slippery massage was also easy to do. I think that I will keep using it in the future.
This review is about item#10415632.
For work
4
From Japan
On 2016-04-02 15:02:25
Hand pollution prevention
This review is about item#10415657.
It is used for work that directly touches food items.
5
From Japan
On 2016-02-29 14:39:42
The price is cheap and easy to use.
This review is about item#10415641.
Metal Processing
4
From Japan
On 2013-12-18 13:46:40
Fit your hands.
This review is about item#10415632.
Used for rubber gloves when processing cement products
5
From Japan
On 2013-04-24 14:00:52
It is easy to familiar in hand, and it is very handy
This review is about item#10415657.
Care
5
From Japan
On 2011-12-19 22:45:16
I changed the design of the box recently, but I think that it became stronger. I think that the size was also big.
This review is about item#10415632.
Product sorting work
5
From Japan
On 2009-11-27 02:39:51
It conforms to the revised Food Sanitation Act (Notification No. 201 of the Ministry of Health, Labor and Welfare) and can be used with confidence. For that reason (due to chemical limitation) or somewhat pulled, there is a weak point, rarely can be torn, but the size is slightly larger and there is enough thickness. Even though it is powder free, it is easy to remove. In terms of price and others, this price is not first.
This review is about item#10415641.
Washing operation
1
From Japan
On 2009-06-26 10:39:02
I have been using it since I last long, but since I changed the model type from SP to SP201, it gets useless and it gets in trouble. Please consider and improve.
This review is about item#10415657.

Related Products