Buy more than* S$200* and get FREE SHIPPING

Low Rubber Case Pair Slim, Multi Purpose

3.00 (1)
Purpose
Paint on corners, internal angle of 2 walls, narrow spaces
Material
Polyester
...see all>
Product Options
ADD TO CART
Weight (g) Roller Size (mm) Dimensions (Width W x Depth D x Height H) (mm) Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Roller Size (mm) Dimensions (Width W x Depth D x Height H) (mm) Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 100 35x35x105 12 to 13 1PC 1 S-04 10416664 2.99 SGD
Shipped after 2018-01-22
22 150 35x35x155 12 - 13 1PC 1 S-06 10416673 3.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Bath painting
3
From Japan
On 2016-11-08 21:21:57
It was easy to use, but the size of the handle did not match and we used it. I had to check well.
This review is about item#10416664.

Related Products