Buy more than* S$200* and get FREE SHIPPING

Electrician’S Plier’S Crimping Function

Crimp Terminal Connection Range (mm2)
1.25 - 5.5
Cutting Ability (mm) VA VVF Cable (3-core)
2.6
Dimensions f (mm)
14
Dimensions g (mm)
7
Dimensions c(mm)
13.5
Cutting Capacity (phi mm) Copper Wire
4
Cutting Capacity (phi mm) Steel Wire
3.6
Finishing
(Flute) on the mirror surface finishing
Dimensions b (mm)
28
Blade Part Hardness
HRC60 - 64
Dimensions e (mm)
21
Dimensions a (mm)
228
Dimension d (mm)
54
Weight (g)
380
Dimension (mm)
225
TRUSCO Part Number
309-6149
Specification
In addition, comes with pliers, safety code compatibility, crimping features, and an elastomer grip
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3300-225 10417145 66.99 SGD
In stock
ADD TO CART

Related Products