Buy more than* S$200* and get FREE SHIPPING

Hanging Hook

5.00 (1)
Overall Length (mm)
50.2
Caution
Please make hanging mass be less than 5kg. Plugs cannot be attached to tapping screw spec position of main body.
Application
Hang display POP from 100V ducts
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 DH8543B 10420033 3.99 SGD
Shipped after 2018-04-23
White 1PC 1 DH8543 10420024 3.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hanging the lamp
5
From Japan
On 2017-08-03 16:51:16
It is trust Panasonic. We are hanging fluorescent lights.
This review is about item#10420024.

Related Products