Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Touch Connector Five Different Diameter Union

4.75 (4)
Vacuum Pressure (kPa)
-100(10Torr)
Material (Seal)
Nitrile rubber
...see all
Product Options
ADD TO CART
Dimensions A (mm) Fluid Weight (g) Tube Insertion Length (mm) Material (Body) TRUSCO Part Number Color (Body) Compatible Tube Outer Diameter D2 (mm) Compatible Tube Outer Diameter D1 (mm) Dimensions C (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Fluid Weight (g) Tube Insertion Length (mm) Material (Body) TRUSCO Part Number Color (Body) Compatible Tube Outer Diameter D2 (mm) Compatible Tube Outer Diameter D1 (mm) Dimensions C (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
33.8 compressed air/water 5.6 14.6 Resin (flame resistant PBT) 309-4804 White 10 8 17 1PC 1 FR8-10UW 05720775 4.33 SGD
In stock
28.4 Compressed air / water 2.6 - Resin (fire resistant PBT) 161-4681 Black 6 4 12 1PC 1 FR4-06U 02122477 4.15 SGD
In stock
31.2 Compressed air / water 3.7 - Resin (flame resistant PBT) 161-4690 Black 8 6 14 1PC 1 FR6-08U 02122626 3.72 SGD
In stock
33.8 Compressed air / water 5.6 - Resin (fire resistant PBT) 158-6491 Black 10 8 17 1PC 1 FR8-10U 02122811 4.39 SGD
In stock
35 Compressed air / water 8.1 - Resin (fire resistant PBT) 158-6505 Black 12 10 20 1PC 1 FR10-12U 02122285 4.61 SGD
In stock
28.4 Compressed air / water 2.6 - Resin (fire resistant PBT) 309-4499 White 6 4 12 1PC 1 FR4-06UW 05720556 3.57 SGD
In stock
31.2 Compressed air / water 3.7 - Resin (fire resistant PBT) 309-4626 White 8 6 14 1PC 1 FR6-08UW 05720617 3.67 SGD
In stock
35 compressed air/water 8.1 - Resin (flame resistant PBT) 309-4413 White 12 10 20 1PC 1 FR10-12UW 05720924 4.55 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Connection between the different diameter tube water or hot water
5
From Japan
On 2015-01-29 17:08:06
That the connection tube is out during use and may be very easy to use and inexpensive to leaks, but because easier to use more if there is a thing that can be connected to more size of those differences is large, and we'd appreciate it if you could consider.
This review is about item#02122285.
Use the air joint.
5
From Japan
On 2014-05-23 13:54:58
There is no problem in particular.
This review is about item#02122285.
Air tool
4
From Japan
On 2012-09-17 12:47:08
Goods have very survived because soon there. Thank you very much
This review is about item#02122811.
Used to connect to the mist from the carbon dioxide gas regulator
5
From Japan
On 2012-05-02 16:34:21
No problem.
This review is about item#05720556.

Related Products