Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cut Chizel

5.00 (3)
Purpose
BLOCKS, BRICKS SUITABLE FOR REINFELDT HIGASHI, P-TILE AND ROAD SIGNS TO REMUNERATIVE WORK., BLOCKS, BRICKS SUITABLE FOR REINFELDT HIGASHI, P-TILE AND ROAD SIGNS TO REMUNERATIVE WORK.
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Size (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Size (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
218-2220 75 370 1PC 1 A-9 75mm 10418301 14.99 SGD
In stock
218-2238 90 500 1PC 1 A-9 90mm 10418317 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Cutting of cement block
5
From Japan
On 2018-04-02 12:13:54
Similar items were sold at other stores at a price of about 1.5 times. It worked satisfactorily enough in this work. It is satisfactory content.
This review is about item#10418317.
Concrete block fogging
5
From Japan
On 2014-07-03 18:28:35
It was not bad for the price.
This review is about item#10418317.
Peeling of GL bond
5
From Japan
On 2013-11-19 13:04:26
Used for peeling the GL bond of the wall Blades without spilling Easy to enter and easy to use force.
This review is about item#10418301.

Related Products